Buy more than* S$200* and get FREE SHIPPING

All Stainless Steel Hose Clamp Mah Type

4.38 (13)
Bolt Head Shape
Six angles (6.3 mm)
Maximum Tightening Torque ([n m kgf / cm])
25[2.5]
Band Width (mm)
7.9
Surface Processing
Trivalent chromate
Standard
SAE J1508 (hose clamp)
Material
Band, housing/ stress steel (SAE301) Bolt/Stainless steel (SAE305)
Specification
Interlock design (special construction design PAT) structure
...see all>
Product Options
ADD TO CART
Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Use Range (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
6 - 15 1PC 1 MAH 4 35479035 3.47 SGD
In stock
8 - 22 1PC 1 MAH 6 35479044 3.47 SGD
In stock
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 1
2 star 2
1 star 0
Review Rating: 4.38
13 Customer Reviews
The reviews are automatic translation.
Self-made beer server
5
From Japan
On 2017-04-17 08:01:40
I use it for my own beer server (for outdoor). Because I am selling it, I purchased it because it is necessary for a large amount.
This review is about item#35479035.
Fixing of cooling water hose
5
From Japan
On 2017-03-31 12:05:09
I am satisfied with the price. After that, "How long is the durability depending on the number of uses?" Is now.
This review is about item#35479044.
To improve the bicycle inflation
5
From Japan
On 2016-08-12 20:43:53
Use it when installing flush valve. I think that it is an indispensable item for improving the bicycle inflation.
This review is about item#35479035.
Used as a power steering hose
2
From Japan
On 2016-04-09 16:40:30
I have a display with a high maximum torque and I purchased it but I am disappointed higher than I thought.
This review is about item#35479044.
To connect the water purifier by double
5
From Japan
On 2015-10-06 01:10:11
It's cheap to use, it gets tight and has a sense of security.
This review is about item#35479044.
To connect the water purifier by double
5
From Japan
On 2015-10-06 01:06:20
It's cheap to use, it gets tight and has a sense of security.
This review is about item#35479035.
Tightening of fuel hose
2
From Japan
On 2015-09-22 00:36:46
Usage range (Φ mm) There are 6 to 15, but at best it will be 12 to 15 mm that can be used without problems. When it becomes 10 mm or less, the metal fittings are deformed, resulting in an irregular shape rather than a circular shape. I was assuming to use it under 10 mm, but I stopped using it. Keep it for 12 to 15 mm hose until you use it.
This review is about item#35479035.
To the air hose
5
From Japan
On 2015-08-14 16:18:50
I chose stainless steel because I am worried that it will rust over time. Tighten firmly.
This review is about item#35479035.
Mounting hose
5
From Japan
On 2014-11-14 22:04:18
Because the screw part is small, it can be installed compactly and is very good.
This review is about item#35479035.
Cooling water system of car
5
From Japan
On 2014-07-03 17:24:39
I think that the hose is only TRIDON. Although it is used for various purposes for many years, it is different from the home center thing>
This review is about item#35479035.

Related Products