Buy more than* S$200* and get FREE SHIPPING

Rotary Drum Pump

3.11 (19)
Hose Length (mm)
1250
Available Liquid
Kerosene and gas oil
Lubricating Oil
Viscosity 32
Intake Pipe
990mm
Pipe Diameter (phi mm)
Inner diameter 30.5 x outer diameter 34.0
Hose Diameter (phi mm)
Inner diameter 25.0 x outer diameter 25.5
Type
Assembly type pipe
Weight (kg)
4.57
Overall Length (mm)
1250
Material
Body/cast iron, inlet pipe/carbon steel, refueling hose/PE
Specification
24L/60 rotation/min
Accessories
Refueling hose (1.25m), hose band
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JS-32 35704627 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 5
4 star 3
3 star 5
2 star 1
1 star 5
Review Rating: 3.11
19 Customer Reviews
The reviews are automatic translation.
200 l drums of diesel fuel Kumitori
3
From Japan
On 2015-07-28 02:15:11
Price have and use it thought that if such a thing because it is price. Seam It took some time to assemble because it became a three-stage, but I feel that in some chewing the air from the seam to when you are drew. I wonder if the sealing tape is not worked well? ? I think. Threaded sweet? ? Noto, Bali will feel that not in close contact because of that there somewhat. There is no problem because it is possible to draw well.
This review is about item#35704627.
Pumped from the drum of kerosene
1
From Japan
On 2014-12-29 21:58:12
It was immediately broken. Rotary part is no longer rotate smoothly.
This review is about item#35704627.
Used oil drums of 200L
1
From Japan
On 2014-12-04 13:09:10
Bad feeling of only cheaper in the assembly type, pipe also 3 with the feeling of the product say that the angle of the sweep-out port and the pump once in split hard-to-use ... may be Urere and cheap not fit to think any thing of the consumer no it is a commodity.
This review is about item#35704627.
Use the via-kerosene from the drum in the field to move in heavy machinery, boiler tank
5
From Japan
On 2014-10-19 22:49:56
Inhalation pipe sealing tape for connecting three has used a thin too another seal. The transport of the load I think need to be considered in connection seal any convenient if the oil supply pipe is divided into three parts.
This review is about item#35704627.
Pumping kerosene from the drum
3
From Japan
On 2014-06-19 18:39:52
I do not use only once, but can be used normally. However, suction pipe was surprised because of the 3 division. Assembly is troublesome.
This review is about item#35704627.
Refueling over, heavy oil, move
5
From Japan
On 2013-08-12 21:56:01
Improving the airtightness of the connection portion of the pipe (steel pipe) sucked up. Satisfied with the high wicking ability than you think.
This review is about item#35704627.
Purchase for use when transferring the kerosene in plastic tank
1
From Japan
On 2013-03-30 21:26:31
I was disappointed to come commodity. Binding of the threading of the connection of the water supply pipe is part of the filter run out of sealing tape that comes in miscellaneous is not fully closed and the idle even tighten by hand also wrapped the seal tape many times. It is the worst thing in the product so far.
This review is about item#35704627.
Transfer from the drum to a plastic container
1
From Japan
On 2013-02-12 16:33:20
Anyway sick. Rust is seen at the time of delivery, the sealing tape is not enough at the time of assembly, the handle is no longer rotate in one you do not want to use one month to the end of the last line, it has become unusable. Again, it broke Once you eventually chose the products in only low price.
This review is about item#35704627.
Subdivided the liquid from the drum
4
From Japan
On 2012-08-31 09:51:42
The quality of the sealing tape is not very well, it has become more and more narrow every time you use. It was troublesome to many eyes stopping place, time and effort is first only seems to work normally. I thought that after I if a little is lightly.
This review is about item#35704627.
Use the pumping work from the drum.
3
From Japan
On 2012-07-14 20:03:36
No problem, you can draw-up work. Improvement is that the seal tape is not enough. I think that made in China, but it seems the gap hidden is larger. Therefore, if not generous wound sealing tape, tightening can not be satisfied. By all means it is recommended in the Sunday user. Cost performance I think that's the best.
This review is about item#35704627.

Related Products