Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Adapter Mage Aluminum Alloy

5.00 (3)
...see all>
Product Options
ADD TO CART
Nominal Diameter (inch) Dimensions H (phi mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Material Double-sided Width (F)(mm) Dimension E (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (inch) Dimensions H (phi mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Material Double-sided Width (F)(mm) Dimension E (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
2013/01/02 32 1.8 (at room temperature) 15 41 Water, oil, air, medicine, powder Aluminum alloy (die casting) 35 14 1PC 1 633-AB 1/2 AL 35479805 9.99 SGD
In stock
2-1/2 76 1.1 (at normal temperature) 65 84 Water, oil, air, chemical, powder Aluminum alloy (die-casting) 84 56 1PC 1 633-AB 2-1/2 AL 35479866 29.99 SGD
In stock
3 92 0.9 (normal temperature) 80 71 Water, oil, air, chemicals, powder Aluminum alloy (die-casting) 100 72 1PC 1 633-AB 3 AL 35479875 40.99 SGD
In stock
36895 45 1.8(atnormaltemperature) 32 56 Water, oil, air, chemical, powder Aluminumalloy(die-casting) 48 29 1PC 1 633-AB 1-1/4 AL 35479832 13.99 SGD
In stock
4 120 0.7(atnormaltemperature) 100 81 Water, oil, air, chemical, powder Aluminumalloy(die-casting) 129 98 1PC 1 633-AB 4 AL 35479884 84.99 SGD
In stock
3/4 32 1.8 (at room temperature) 20 41 Water, oil, air, medicine, powder Aluminum alloy (die casting) 35 20 1PC 1 633-AB 3/4 AL 35479814 12.99 SGD
In stock
1 37 1.8 (at room temperature) 25 50 Water, oil, air, medicine, powder Aluminum alloy (die casting) 41 24 1PC 1 633-AB 1 AL 35479823 12.99 SGD
In stock
1-1/2 53 1.8 (at room temperature) 40 57 Water, oil, air, medicine, powder Aluminum alloy (die casting) 59 37 1PC 1 633-AB 1-1/2 AL 35479841 15.99 SGD
In stock
2 63 1.8 (at room temperature) 50 62 Water, oil, air, medicine, powder Aluminum alloy (die casting) 68 48 1PC 1 633-AB 2 AL 35479857 20.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Construction machine
5
From Japan
On 2016-01-12 17:47:26
I am very satisfied.
This review is about item#35479823.
For attaching the suction pipe of the irrigation pump
5
From Japan
On 2015-06-06 22:57:55
It takes time to remove the hose and it is the best. It can not be stopped if it is used to remove the hose
This review is about item#35479857.
I used the desorption specification of water absorbing hose of 3 inch engine pump
5
From Japan
On 2014-10-22 22:25:10
In order to connect 3 inch engine pump and water absorbing hose, we purchased one-touch coupling. At first I connected Kakuichi GM 2 using the metal fittings of the home center, but the air leak did not stop and the water absorption failed. So I bought a product of Toyocs. There is also a drop price of plastic, but it was correct answer by choosing aluminum. I wrapped the seal tape and tightened it to the pump, and it was safe to tighten with a pipe wrench.
This review is about item#35479875.

Related Products