Buy more than* S$200* and get FREE SHIPPING

OPW Cam Lock Adapter Mage Aluminum Alloy

4.67 (9)
...see all>
Product Options
ADD TO CART
Material Double-sided Width (F)(mm) Dimension E (phi mm) Nominal Diameter (inch) Dimensions H (phi mm) Dimensions D (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Double-sided Width (F)(mm) Dimension E (phi mm) Nominal Diameter (inch) Dimensions H (phi mm) Dimensions D (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Aluminum alloy (die-casting) 129 98 4 120 53 - 100 123 Water, oil, air, chemical, powder 1PC 1 633-FB 4 AL 35479972 89.99 SGD
Shipped after 2018-05-31
- - - - - - - - - - 1PC 1 633-FB 3 AL 35479963 52.99 SGD
In stock
Aluminumalloy(die-casting) 84 56 37258 76 51 1.1(atnormaltemperature) 65 102 Water, oil, air, chemical, powder 1PC 1 633-FB 2-1/2 AL 35479954 42.99 SGD
In stock
Aluminum alloy (die casting) 35 14 1/2 32 27 1.8 (at room temperature) 15 59 Water, oil, air, medicine, powder 1PC 1 633-FB 1/2 AL 35479893 11.99 SGD
In stock
Aluminum alloy (die casting) 35 20 3/4 32 27 1.8 (at room temperature) 20 59 Water, oil, air, medicine, powder 1PC 1 633-FB 3/4 AL 35479902 13.99 SGD
In stock
Aluminum alloy (die casting) 41 24 1 37 34 1.8 (at room temperature) 25 73 Water, oil, air, medicine, powder 1PC 1 633-FB 1 AL 35479911 14.99 SGD
In stock
Aluminum alloy (die casting) 48 29 1-1/4 45 40 1.8 (at room temperature) 32 82 Water, oil, air, medicine, powder 1PC 1 633-FB 1-1/4 AL 35479927 17.99 SGD
In stock
Aluminum alloy (die casting) 59 37 1-1/2 53 42 1.8 (at room temperature) 40 85 Water, oil, air, medicine, powder 1PC 1 633-FB 1-1/2 AL 35479936 18.99 SGD
In stock
Aluminum alloy (die casting) 68 48 2 63 47 1.8 (at room temperature) 50 95 Water, oil, air, medicine, powder 1PC 1 633-FB 2 AL 35479945 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.67
9 Customer Reviews
The reviews are automatic translation.
At loading and unloading of load oil
5
From Japan
On 2018-05-08 16:16:42
It is a must-have part but it is a hard-to-obtain part quickly It arrives at hand quickly and I am satisfied very much
This review is about item#35479945.
Joint of agricultural water
5
From Japan
On 2018-01-23 10:17:46
Price, appearance, ease of use, all ○. Water leakage is also natural, though.
This review is about item#35479911.
As a labor saving member such as a distribution hose
5
From Japan
On 2016-11-02 17:25:34
It is used for desorption of pressure-proof Toyoron hose to 3/4 size ball cock prepared beforehand. It is a very convenient item. For pressure resistance, two hose bands are required.
This review is about item#35479902.
Connection of engine pump hose
4
From Japan
On 2016-09-05 07:57:58
I purchased this item because it is troublesome to tighten and loosen each screw of the hose coupling. I am grateful if it is a little cheaper.
This review is about item#35479954.
Connection of hose
5
From Japan
On 2016-08-17 17:22:14
The connection with the coupler is also accurate, there is no problem at all.
This review is about item#35479911.
Construction pump
5
From Japan
On 2016-08-16 10:51:59
Good, I use it to connect various hoses
This review is about item#35479954.
To put water in the temporary tank
5
From Japan
On 2015-07-06 17:42:29
I am very satisfied. It is nice to inherit with one touch
This review is about item#35479893.
Used in tests and products
5
From Japan
On 2014-04-07 14:51:33
It was a part I used for the first time, but it was a coupler that was easier to use than I thought. I would like to continue to use it for future use.
This review is about item#35479945.
Pump operation
3
From Japan
On 2013-05-17 15:11:56
Necessary enough
This review is about item#35479936.

Related Products