Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Adapter Hose Shank Aluminum Alloy

3.00 (1)
...see all>
Product Options
ADD TO CART
Dimensions H (phi mm) Dimension K(mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Dimensions I (phi mm) Material Dimensions J (mm) Dimension E (phi mm) Nominal Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions H (phi mm) Dimension K(mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Dimensions I (phi mm) Material Dimensions J (mm) Dimension E (phi mm) Nominal Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
45 74 1.8(atnormaltemperature) 32 126 Water, oil, air, chemical, powder 34 Aluminumalloy(die-casting) 49 25 36895 1PC 1 633-E 1-1/4 AL 35480006 18.96 SGD
Shipped after 2017-12-18
53 89 1.8(atnormaltemperature) 40 143 Water, oil, air, chemical, powder 40 Aluminumalloy(die-casting) 57 32 36893 1PC 1 633-E 1-1/2 AL 35480015 20.49 SGD
Shipped after 2017-12-18
120 140 - 100 209 Water, oil, air, chemical, powder 105 Aluminum alloy (die-casting) 133 90 4 1PC 1 633-E 4 AL 35480051 109.90 SGD
Shipped after 2017-12-18
76 104 1.1 (at normal temperature) 65 168 Water, oil, air, chemical, powder 67 Aluminum alloy (die-casting) 86 56 2-1/2 1PC 1 633-E 2-1/2 AL 35480033 39.32 SGD
Shipped after 2017-12-18
92 127 - 80 190 Water, oil, air, chemical, powder 79 Aluminum alloy (die-casting) 100 68 3 1PC 1 633-E 3 AL 35480042 53.11 SGD
Shipped after 2017-12-18
32 62 1.8 (at room temperature) 20 101 Water, oil, air, medicine, powder 21 Aluminum alloy (die casting) 35 14 3/4 1PC 1 633-E 3/4 AL 35479981 12.18 SGD
Shipped after 2017-12-18
37 69 1.8 (at room temperature) 25 114 Water, oil, air, medicine, powder 27 Aluminum alloy (die casting) 41 20 1 1PC 1 633-E 1 AL 35479997 14.13 SGD
Shipped after 2017-12-18
63 105 1.8 (at room temperature) 50 164 Water, oil, air, medicine, powder 53 Aluminum alloy (die casting) 72 44 2 1PC 1 633-E 2 AL 35480024 25.35 SGD
Shipped after 2017-12-18
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
From the river for field pumps up
3
From Japan
On 2017-05-28 22:14:40
At first, other manufacturers were attached, but we saw your metal fittings and thought it would be a joint of a hose, but we purchased 2 sets because of different standards (diameter) with other companies. I thought that such metal fittings should be made into a unified standard.
This review is about item#35479997.

Related Products