Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Coupler Female Thread Aluminum Alloy

3.33 (3)
...see all
Product Options
ADD TO CART
Nominal Diameter (inch) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Dimension E (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Nominal Diameter (inch) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Dimension E (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1-1/4 58 83 47 181 1.8 (at normal temperature) 32 69 Water, oil, air, chemical, powder 32   1PC 1 633-DB 1-1/4 AL 35480173 31.96 SGD
In stock
2002/01/02 90 112 56 210 1.1 (normal temperature) 65 89 Water, oil, air, chemicals, powder 61   1PC 1 633-DB 2-1/2 AL 35480207 56.67 SGD
In stock
3 108 138 59 254 0.9 (normal temperature) 80 91 Water, oil, air, chemicals, powder 76   1PC 1 633-DB 3 AL 35480216 69.96 SGD
In stock
4 140 166 60 282 0.7(atnormaltemperature) 100 95 Water, oil, air, chemical, powder 94 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 633-DB 4 AL 35480225 119.90 SGD
Shipped after 2017-07-05
1/2 41 54 32 116 1.8 (at room temperature) 15 51 Water, oil, air, medicine, powder 14   1PC 1 633-DB 1/2 AL 35480146 22.63 SGD
In stock
3/4 41 54 32 116 1.8 (at room temperature) 20 51 Water, oil, air, medicine, powder 19   1PC 1 633-DB 3/4 AL 35480155 25.06 SGD
In stock
1 47 61 41 125 1.8 (at room temperature) 25 62 Water, oil, air, medicine, powder 25   1PC 1 633-DB 1 AL 35480164 24.40 SGD
In stock
1-1/2 65 91 47 189 1.8 (at room temperature) 40 72 Water, oil, air, medicine, powder 38   1PC 1 633-DB 1-1/2 AL 35480182 33.52 SGD
In stock
2 75 101 52 199 1.8 (at room temperature) 50 78 Water, oil, air, medicine, powder 49   1PC 1 633-DB 2 AL 35480191 40.64 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 3.33
3 Customer Reviews
The reviews are automatic translation.
For piping
1
From Japan
On 2016-10-31 16:13:40
Delivery is fake. I ordered four for things on the day, but because there are only three stocks, it is said to stop. Though I thought that three will reach at least, I got out of the way without being shipped why. When I heard the circumstances directly, at the counter, "I will not do shipping on that day unless you get in touch in that case," he said. Is there a problem with the amount of inventory and correspondence in the shortage? Even if it does not arrive anyhow, I can not avoid lowering the evaluation.
This review is about item#35480207.
Construction machine repair
5
From Japan
On 2016-01-12 17:45:20
I am satisfied with the parts I thought.
This review is about item#35480164.
For agricultural work
4
From Japan
On 2015-05-08 21:40:49
I wanted made of resin if possible, but since it was not in the catalog (I used it with chemicals) I think that there is no problem separately. Afterwards several pieces are necessary depending on the price.
This review is about item#35480191.

Related Products