Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Coupler Male Screw Aluminum Alloy

5.00 (2)
...see all>
Product Options
ADD TO CART
Material Dimension E (phi mm) Nominal Diameter (inch) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Rated Pressure (MPa) Dimensions L (mm) Nominal Diameter (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Material Dimension E (phi mm) Nominal Diameter (inch) Dimensions C (phi mm) Dimensions B (mm) Dimensions D (mm) Dimensions A (mm) Rated Pressure (MPa) Dimensions L (mm) Nominal Diameter (mm) Fluid Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - 1PC 1 633-BB 1-1/2 AL 35480277 41.99 SGD
In stock
Body / aluminum alloy, gasket / NBR 19 41702 41 54 32 116 1.8(atnormaltemperature) 64 20 Water, oil, air, chemical, powder 1PC 1 633-BB 3/4 AL 35480243 33.99 SGD
In stock
Body / aluminum alloy, gasket / NBR 32 1-1/4 58 83 47 181 1.8 (at normal temperature) 105 32 Water, oil, air, chemical, powder 1PC 1 633-BB 1-1/4 AL 35480261 41.99 SGD
In stock
Body / aluminum alloy, gasket / NBR 76 3 108 138 59 254 - 136 80 Water, oil, air, chemical, powder 1PC 1 633-BB 3 AL 35480304 89.99 SGD
In stock
Body / aluminum alloy, gasket / NBR 61 2-1/2 90 112 56 210 1.1 (at normal temperature) 118 65 Water, oil, air, chemical, powder 1PC 1 633-BB 2-1/2 AL 35480295 73.99 SGD
In stock
Body / aluminum alloy, gasket / NBR 14 1/2 41 54 32 116 1.8 (at normal temperature) 62 - Water, oil, air, chemical, powder 1PC 1 633-BB 1/2 AL 35480234 28.99 SGD
In stock
Body / aluminum alloy, gasket / NBR 94 4 140 166 60 282 - 102 100 Water, oil, air, chemical, powder 1PC 1 633-BB 4 AL 35480313 129.99 SGD
Shipped after 2018-05-28
Main body/aluminum alloy, gasket/NBR 25 1 47 61 41 125 1.8 (at room temperature) 76 25 Water, oil, air, medicine, powder 1PC 1 633-BB 1 AL 35480252 34.99 SGD
In stock
Main body/aluminum alloy, gasket/NBR 49 2 75 101 52 199 1.8 (at room temperature) 110 50 Water, oil, air, medicine, powder 1PC 1 633-BB 2 AL 35480286 43.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
To change the specification so that the drain pipe can be detached
5
From Japan
On 2014-06-16 19:06:01
The 3-inch type fits just as expected with 75 mm PVC pipe. Since it is not a specialty, the diameter of the connection part of the important part was hard to understand in the drawing, it was difficult to judge, but since I purchased 1 piece for testing and it was the caliber as expected, I will continue to buy it.
This review is about item#35480304.
Used in tests and products
5
From Japan
On 2014-04-07 14:50:58
It was the first part I used for testing and products, but it was a more user-friendly coupler than I thought. I would like to continue to use it for future use.
This review is about item#35480286.

Related Products