Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Coupler Hose Shank Aluminum Alloy

4.83 (6)
...see all>
Product Options
ADD TO CART
Dimension K(mm) Dimensions B (mm) Dimensions A (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Dimensions I (phi mm) Fluid Dimension E (phi mm) Nominal Diameter (inch) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimension K(mm) Dimensions B (mm) Dimensions A (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Dimensions I (phi mm) Fluid Dimension E (phi mm) Nominal Diameter (inch) Dimensions C (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
127 138 254 0.9 (normal temperature) 80 185 79 Water, oil, air, chemicals, powder 68 3 108 1PC 1 633-C 3 AL 35480383 74.99 SGD
In stock
74 83 181 1.8(atnormaltemperature) 32 121 34 Water, oil, air, chemical, powder 25 36895 58 1PC 1 633-C 1-1/4 AL 35480347 32.99 SGD
In stock
140 166 282 - 100 200 105 Water, oil, air, chemical, powder 90 4 140 1PC 1 633-C 4 AL 35480392 119.99 SGD
In stock
104 112 210 1.1 (at normal temperature) 65 160 67 Water, oil, air, chemical, powder 56 2-1/2 90 1PC 1 633-C 2-1/2 AL 35480374 61.99 SGD
In stock
62 54 116 1.8 (at room temperature) 20 94 21 Water, oil, air, medicine, powder 14 3/4 41 1PC 1 633-C 3/4 AL 35480322 20.99 SGD
In stock
69 61 125 1.8 (at room temperature) 25 110 27 Water, oil, air, medicine, powder 20 1 47 1PC 1 633-C 1 AL 35480331 24.99 SGD
In stock
89 91 189 1.8 (at room temperature) 40 136 40 Water, oil, air, medicine, powder 32 1-1/2 65 1PC 1 633-C 1-1/2 AL 35480356 33.99 SGD
In stock
105 101 199 1.8 (at room temperature) 50 157 53 Water, oil, air, medicine, powder 44 2 75 1PC 1 633-C 2 AL 35480365 41.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
Joint of agricultural water
5
From Japan
On 2018-01-23 10:18:29
Price, appearance, ease of use, all ○. Water leakage is also natural, though.
This review is about item#35480331.
Hose connection
5
From Japan
On 2016-08-17 17:23:46
Accuracy is also good, and it is satisfactory without water leakage with hose.
This review is about item#35480331.
For steam piping
4
From Japan
On 2016-02-26 22:55:32
Durability to steam was unknown but it was cheap so I bought it. There is no problem on mounting.
This review is about item#35480322.
To put water in the temporary tank
5
From Japan
On 2015-07-06 17:40:36
I think it is very good, I will be hooked up with one touch
This review is about item#35480322.
Work on pumping up waste liquid
5
From Japan
On 2014-09-05 13:50:45
About this product, I used it from before. Very good performance, very convenient for usability. In the vicinity of our company, there are no shops dealt with, and if you place an order, you will be charged for a high price, so it is worth finding in monoteraw this time and worth it! It is! It was very helpful.
This review is about item#35480322.
For snow melting
5
From Japan
On 2013-09-16 14:12:25
It is a very good product.
This review is about item#35480356.

Related Products