Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Adapter Dust Plug Aluminum Alloy

5.00 (1)
...see all>
Product Options
ADD TO CART
Caution Nominal Diameter (inch) Dimensions H (phi mm) Dimension G(mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Caution Nominal Diameter (inch) Dimensions H (phi mm) Dimension G(mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Fluid Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1/2 and 3/4 are common use 1/2, 3/4 32 10 1.8(atnormaltemperature) 15, 20 26 Water, oil, air, chemical, powder Body / aluminum alloy (die-casting) 1PC 1 634-A 3/4 AL 35480401 10.99 SGD
In stock
1/2 and 3/4 are common use 36893 53 10 1.8(atnormaltemperature) 40 44 Water, oil, air, chemical, powder Body / aluminum alloy (die-casting) 1PC 1 634-A 1-1/2 AL 35480435 13.99 SGD
In stock
- 1 37 10 1.8 (at room temperature) 25 36 Water, oil, air, medicine, powder main body/aluminum alloy (die casting) 1PC 1 634-A 1 AL 35480417 11.99 SGD
In stock
1/2 and 3/4 are common use 1-1/4 45 10 1.8 (at normal temperature) 32 41 Water, oil, air, chemical, powder Body / aluminum alloy (die-casting) 1PC 1 634-A 1-1/4 AL 35480426 12.99 SGD
In stock
1/2 and 3/4 are common use 2-1/2 76 11 1.1 (at normal temperature) 65 51 Water, oil, air, chemical, powder Body / aluminum alloy (die-casting) 1PC 1 634-A 2-1/2 AL 35480453 28.99 SGD
Shipped after 2018-01-25
1/2 and 3/4 are common use 3 92 11 - 80 51 Water, oil, air, chemical, powder Body / aluminum alloy (die-casting) 1PC 1 634-A 3 AL 35480462 40.99 SGD
Shipped after 2018-01-25
1/2 and 3/4 are common use 4 120 11 - 100 53 Water, oil, air, chemical, powder Body / aluminum alloy (die-casting) 1PC 1 634-A 4 AL 35480471 57.99 SGD
Shipped after 2018-01-25
1/2 and 3/4 are common use 2 63 11 1.8 (at room temperature) 50 47 Water, oil, air, medicine, powder main body/aluminum alloy (die casting) 1PC 1 634-A 2 AL 35480444 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Oil leak prevention
5
From Japan
On 2014-09-17 13:07:01
Reached early and satisfied
This review is about item#35480417.

Related Products