Buy more than* S$200* and get FREE SHIPPING

OPW Kamlok Coupler Hose Shank, Resin Hose, Aluminum Alloy

4.50 (2)
Specification
For resin hose
...see all>
Product Options
ADD TO CART
Dimensions C (phi mm) Dimension K(mm) Dimensions B (mm) Dimensions A (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Dimensions I (phi mm) Fluid Dimension E (phi mm) Material Nominal Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Dimensions C (phi mm) Dimension K(mm) Dimensions B (mm) Dimensions A (mm) Rated Pressure (MPa) Nominal Diameter (mm) Dimensions L (mm) Dimensions I (phi mm) Fluid Dimension E (phi mm) Material Nominal Diameter (inch) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - - - - - - - 1PC 1 633-CT 4 AL 35480575 119.99 SGD
Shipped after 2018-01-22
- - - - - - - - - - - - 1PC 1 633-CT 3 AL 35480566 74.99 SGD
Shipped after 2018-01-22
90 90 112 210 1.1(atnormaltemperature) 65 146 64 Water, oil, air, chemical, powder 55 Body / aluminum alloy, gasket / NBR 37258 1PC 1 633-CT 2-1/2 AL 35480557 60.99 SGD
Shipped after 2018-01-22
65 72 91 189 1.8(atnormaltemperature) 40 118 38 Water, oil, air, chemical, powder 31 Body / aluminum alloy, gasket / NBR 36893 1PC 1 633-CT 1-1/2 AL 35480532 33.99 SGD
Shipped after 2018-01-22
75 83 101 199 1.8 (normal temperature) 50 135 51 Water, oil, air, chemicals, powder 43 Body / aluminum alloy, gasket / NBR 2 1PC 1 633-CT 2 AL 35480541 40.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
I bought it for 3 inch engine pump.
5
From Japan
On 2016-01-14 11:22:46
I bought it for suction tube before. I purchased it for drain pipe additionally. The drainage pipe was also made into a coupler and the setup of the environment construction became smooth.
This review is about item#35480566.
To agricultural pump
4
From Japan
On 2015-12-27 08:03:20
It is good as it can be easily mounted and has strength.
This review is about item#35480541.

Related Products