Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Weight (kg) Grease Marks Material Type Width B (mm) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Weight (kg) Grease Marks Material Type Width B (mm) Allowable Rotation Speed (min-1) Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 35 - 0.039 5K (Multemp SRL, Kyodo Yushi) High carbon chromium bearing steel Both sides Contact Sealed 10 14000 3.35[345] 6.80[695] 17 0.3 (minimum)   1PC 1 6003LLUCM/5K 35480776 4.99 SGD
Shipped after 2018-05-28
- 32 - 0.03 (MultempSRL,KyodoYushi)5K Highcarbon-chromiumbearingsteel Both sides contact Sealed 9 15000 2.83[289] 5.60[570] 15 0.3(minimum)   1PC 1 6002LLUCM/5K 35480767 5.99 SGD
Shipped after 2018-05-28
- 26 - 0.019 (MultempSRL,KyodoYushi)5K Highcarbon-chromiumbearingsteel Both sides contact Sealed 8 21000 1.96[200] 4.55[465] 10 0.3(minimum)   1PC 1 6000LLUCM/5K 35480742 3.99 SGD
Shipped after 2018-05-28
- 55 - 0.116 (MultempSRL,KyodoYushi)5K Highcarbon-chromiumbearingsteel Both sides contact Sealed 13 7700 8.30[845] 13.2[1350] 30 1(minimum)   1PC 1 6006LLUCM/5K 35480803 7.99 SGD
Shipped after 2018-05-28
- 80 - - (Multemp SRL, Kyodo Yushi) 5K High carbon-chromium bearing steel - - 5000 16.6[1690] 21.8[2230] 50 1(min)   1PC 1 6010LLUCM/5K 35480846 16.99 SGD
Shipped after 2018-05-28
- 95 - 0.414 - High carbon-chromium bearing steel - - 4100 23.2[2370] 29.5[3000] 60 1.1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6012LLUCM/5K 08781297 34.99 SGD
Shipped after 2018-06-01
- 100 - 0.421 - High carbon-chromium bearing steel - - 3900 25.2[2570] 30.5[3100] 65 1.1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6013LLUCM/5K 08781647 41.99 SGD
Shipped after 2018-06-01
- 62 - - (Multemp SRL, Kyodo Yushi) 5K High carbon-chromium bearing steel - - 6800 10.3[1050] 16[1630] 35 1(min)   1PC 1 6007LLUCM/5K 35480812 8.99 SGD
Shipped after 2018-06-01
- 68 - - (Multemp SRL, Kyodo Yushi) 5K High carbon-chromium bearing steel - - 6100 11.5[1170] 16.8[1710] 40 1(min)   1PC 1 6008LLUCM/5K 35480821 11.99 SGD
Shipped after 2018-05-30
- 75 - - (Multemp SRL, Kyodo Yushi) 5K High carbon-chromium bearing steel - - 5400 15.1[1540] 21[2140] 45 1(min)   1PC 1 6009LLUCM/5K 35480837 18.99 SGD
Shipped after 2018-05-30
- 115 - 0.649 - High carbon-chromium bearing steel - 20 3300 33.5[3400] 39.5[4050] 75 1.1(min) *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6015LLUCM/5K 08782164 49.99 SGD
Shipped after 2018-06-01
- 47 - 0.08 (MultempSRL,KyodoYushi)5K Highcarbon-chromiumbearingsteel Both sides contact Sealed 12 9400 5.85[597] 10.1[1030] 25 0.6(minimum)   1PC 1 6005LLUCM/5K 35480794 6.99 SGD
Shipped after 2018-05-28
5.1 28 2.39 - 5K (Multemp SRL, common fats and oils) High carbon chromium bearing steel Double-sided contact rubber seal type 8 - - - 12 0.3   1PC 1 6001JRXLLUCM/5K 35480751 3.99 SGD
Shipped after 2018-05-28
9.4 42 5.05 - 5K (Multemp SRL, common fats and oils) High carbon chromium bearing steel Double-sided contact rubber seal type 12 - - - 20 0.6   1PC 1 6004LLUCM/5K 35480785 5.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Maintenance of the motorcycle
5
From Japan
On 2017-11-19 16:43:35
It was equivalent to genuine parts and was less than half the price. I will buy it for maintenance.
This review is about item#35480794.
Desk lathe bearings
5
From Japan
On 2017-07-30 18:34:40
I was using a ZZ bearing, rusted with water-soluble cutting oil. Will you frequently exchange it? I tried to prolong the life a little or thought and tried using a rubber shield to try. There is no discomfort in particular.
This review is about item#35480803.
General
4
From Japan
On 2016-06-07 14:37:29
It can be used without problems. part? It seems that the container changed from paper box to vinyl. I liked the box, but can not it be helped?
This review is about item#35480785.
Used for electric tools.
5
From Japan
On 2014-01-31 23:03:32
Performance without running, NTN complaint. Because it is exchange from China bearing, the difference in performance is clear! It is very quiet and it turns well.
This review is about item#35480812.

Related Products