Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Grease Marks Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Grease Marks Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 45 19 85 (Multemp SRL, co-fats) 5K 1.1 32.5 20.4 High carbon-chromium bearing steel   1PC 1 6209LLUCM/5K 35481056 21.29 SGD
Shipped after 2017-11-29
- 75 25 130 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215LLUCM/5K 08790424 55.01 SGD
Shipped after 2017-12-01
- 35 - 72 (Multemp SRL, co-fats) 5K 1.1 25.7 15.3 High carbon-chromium bearing steel   1PC 1 6207LLUCM/5K 35481031 11.94 SGD
Shipped after 2017-11-27
- 50 20 90 (Multemp SRL, co-fats) 5K 1.1 35 23.2 High carbon-chromium bearing steel   1PC 1 6210LLUCM/5K 35481065 21.24 SGD
Shipped after 2017-11-27
- 40 - 80 (Multemp SRL, co-fats) 5K 1.1 29.1 17.8 High carbon-chromium bearing steel   1PC 1 6208LLUCM/5K 35481047 15.39 SGD
Shipped after 2017-11-27
- 55 21 100 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211LLUCM/5K 08788753 35.83 SGD
Shipped after 2017-12-01
- 60 22 110 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212LLUCM/5K 08789304 39.53 SGD
Shipped after 2017-12-01
- 70 24 125 - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214LLUCM/5K 08790101 49.27 SGD
Shipped after 2017-12-01
Both sides contact Sealed 10 9 30 (MultempSRL,co-fats)5K 0.6 5.1 2.39 Highcarbon-chromiumbearingsteel   1PC 1 6200LLUCM/5K 35480961 3.48 SGD
Shipped after 2017-11-27
Double-sided contact rubber seal type 12 10 32 5K (Multemp SRL, common fats and oils) 0.6 6.1 2.75 High carbon chromium bearing steel   1PC 1 6201LLUCM/5K 35480977 3.70 SGD
Shipped after 2017-11-27
Double-sided contact rubber seal type 15 11 35 5K (Multemp SRL, common fats and oils) 0.6 7.75 3.6 High carbon chromium bearing steel   1PC 1 6202LLUCM/5K 35480986 4.16 SGD
Shipped after 2017-11-27
Double-sided contact rubber seal type 17 12 40 5K (Multemp SRL, common fats and oils) 0.6 9.6 4.6 High carbon chromium bearing steel   1PC 1 6203LLUCM/5K 35480995 4.94 SGD
Shipped after 2017-11-27
Double-sided contact rubber seal type 20 14 47 5K (Multemp SRL, common fats and oils) 1 12.8 6.65 High carbon chromium bearing steel   1PC 1 6204LLUCM/5K 35481004 5.70 SGD
Shipped after 2017-11-27
Double-sided contact rubber seal type 25 15 52 5K (Multemp SRL, common fats and oils) 1 14.0 7.85 High carbon chromium bearing steel   1PC 1 6205LLUCM/5K 35481013 6.70 SGD
Shipped after 2017-11-27
Double-sided contact rubber seal type 30 16 62 5K (Multemp SRL, common fats and oils) 1 19.5 11.3 High carbon chromium bearing steel   1PC 1 6206LLUCM/5K 35481022 8.96 SGD
Shipped after 2017-11-27
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.62
8 Customer Reviews
The reviews are automatic translation.
During machine maintenance.
5
From Japan
On 2017-09-13 09:04:50
Since it is a maker item, there is no problem. We will continue to order.
This review is about item#35481022.
Fan belt tensioner
5
From Japan
On 2017-02-19 21:50:45
It arrived quickly, inexpensively, it was very helpful, I am relieved that the item is a brand item.
This review is about item#35480995.
Yamaha Cello 225 4JG Hub Bearing Exchange
5
From Japan
On 2016-08-26 16:59:28
Although genuine is without a seal, is this seal attached and will it increase durability? It is an ordinary bearing.
This review is about item#35480986.
Bicycle wheel bearings
4
From Japan
On 2016-06-17 20:54:47
I have not replaced it yet, but the price was reasonable and reasonable.
This review is about item#35481004.
Bearing exchange
5
From Japan
On 2016-05-24 11:46:00
Manufacturer of trust. I use it with confidence.
This review is about item#35480995.
Replacement of motorcycle hub bearing
3
From Japan
On 2015-02-19 13:59:25
It is the same as a genuine bike manufacturer.
This review is about item#35480986.
Used for hub bearings on motorcycles
5
From Japan
On 2014-06-21 19:39:32
It is the same as genuine bike maker. Or say this itself. Manufacturer 's genuine part number is also the product number of the lower digits are NTN etc etc in many cases.
This review is about item#35480995.
Car Maintenance
5
From Japan
On 2013-03-12 16:26:29
Old car genuine parts parts are high price, it is satisfactory in terms of price with the same performance as genuine parts.
This review is about item#35481022.

Related Products