Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Standard static Load Rating (kN) Grease Marks Material (Body) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard static Load Rating (kN) Grease Marks Material (Body) Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - 70 24 125 High carbon-chromium bearing steel - - 1PC 1 6214LLBCM/5K 08790031 37.99 SGD
Shipped after 2018-05-08
- - - 90 30 160 High carbon-chromium bearing steel - - 1PC 1 6218LLBCM/5K 08791395 69.99 SGD
Shipped after 2018-05-08
- - - 60 22 110 High carbon-chromium bearing steel - - 1PC 1 6212LLBCM/5K 08789207 26.99 SGD
Shipped after 2018-05-02
- - - 80 26 140 High carbon-chromium bearing steel - - 1PC 1 6216LLBCM/5K 08790774 48.99 SGD
Shipped after 2018-05-02
- - - 95 32 170 High carbon-chromium bearing steel - - 1PC 1 6219LLBCM/5K 08791553 82.99 SGD
Shipped after 2018-05-08
20.4 (Multemp SRL, co-fats) 5K - 45 19 85 High carbon-chromium bearing steel 1.1 32.5 1PC 1 6209LLBCM/5K 35481162 22.99 SGD
Shipped after 2018-05-02
- - - 75 25 130 High carbon-chromium bearing steel - - 1PC 1 6215LLBCM/5K 08790372 40.99 SGD
Shipped after 2018-05-02
- - - 100 34 180 High carbon-chromium bearing steel - - 1PC 1 6220LLBCM/5K 08791797 95.99 SGD
Shipped after 2018-05-08
2.39 (MultempSRL,co-fats)5K - 10 9 30 Highcarbon-chromiumbearingsteel 0.6 5.1 1PC 1 6200LLBCM/5K 35481074 3.99 SGD
In stock
23.2 (MultempSRL,co-fats)5K - 50 20 90 Highcarbon-chromiumbearingsteel 1.1 35 1PC 1 6210LLBCM/5K 35481171 21.99 SGD
In stock
- 5K (Multemp SRL, a joint fats and oils) High carbon chromium bearing steel 65 23 120 - - - 1pc 1 6213LLBCM/5K 18745256 33.99 SGD
Shipped after 2018-05-02
- 5K (Multemp SRL, a joint fats and oils) High carbon chromium bearing steel 55 21 100 - - - 1pc 1 6211LLBCM/5K 18745247 23.99 SGD
Shipped after 2018-05-02
2.75 5K (Multemp SRL, common fats and oils) - 12 10 32 High carbon chromium bearing steel 0.6 6.1 1PC 1 6201LLBCM/5K 35481083 3.99 SGD
In stock
3.6 5K (Multemp SRL, common fats and oils) - 15 11 35 High carbon chromium bearing steel 0.6 7.75 1PC 1 6202LLBCM/5K 35481092 3.99 SGD
In stock
4.6 5K (Multemp SRL, common fats and oils) - 17 12 40 High carbon chromium bearing steel 0.6 9.6 1PC 1 6203LLBCM/5K 35481101 4.99 SGD
In stock
6.65 5K (Multemp SRL, common fats and oils) - 20 14 47 High carbon chromium bearing steel 1 12.8 1PC 1 6204LLBCM/5K 35481117 5.99 SGD
In stock
7.85 5K (Multemp SRL, common fats and oils) - 25 15 52 High carbon chromium bearing steel 1 14.0 1PC 1 6205LLBCM/5K 35481126 6.99 SGD
In stock
11.3 5K (Multemp SRL, common fats and oils) - 30 16 62 High carbon chromium bearing steel 1 19.5 1PC 1 6206LLBCM/5K 35481135 8.99 SGD
In stock
15.3 5K (Multemp SRL, common fats and oils) - 35 17 72 High carbon chromium bearing steel 1.1 25.7 1PC 1 6207LLBCM/5K 35481144 11.99 SGD
In stock
17.8 5K (Multemp SRL, common fats and oils) - 40 18 80 High carbon chromium bearing steel 1.1 29.1 1PC 1 6208LLBCM/5K 35481153 14.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
7 Customer Reviews
The reviews are automatic translation.
Motorcycle's
5
From Japan
On 2018-01-16 20:09:28
Goods were also good items immediately arriving at other items and purchasing with the maintenance of the motorcycle.
This review is about item#35481083.
Maintenance of power tools
5
From Japan
On 2016-06-25 11:22:29
It is cheaper than the shop front and is very helpful.
This review is about item#35481074.
Maintenance of power tools
5
From Japan
On 2016-06-20 18:12:41
Purchased at less than half price of over-the-counter purchase Very satisfied
This review is about item#35481101.
To replace belt tensioner bearings.
5
From Japan
On 2016-05-28 17:15:24
It is a good product, as it is normally found in automobile parts dealers.
This review is about item#35481101.
Bearing exchange
5
From Japan
On 2016-05-24 11:43:54
Manufacturer of trust. There is no problem at all.
This review is about item#35481101.
It is Thunder's bearing exchange.
5
From Japan
On 2013-06-10 21:06:02
I am thankful that you make the manufacturer's products cheap a bit.
This review is about item#35481083.
I used it for a 12 inch foil bearing.
5
From Japan
On 2013-04-17 09:31:31
I used a cover with both sides this time. I wonder if you can sense the feeling in a year.
This review is about item#35481083.

Related Products