Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 12 - 32 High carbon-chromium bearing steel 0.6 6.10 2.75   1PC 1 6201CM 35481196 2.99 SGD
Shipped after 2018-04-23
- 50 20 90 High carbon-chromium bearing steel 1.1 35.0 23.2   1PC 1 6210CM 35481284 15.99 SGD
Shipped after 2018-04-25
- 40 - 80 High carbon-chromium bearing steel 1.1 29.1 17.8   1PC 1 6208CM 35481266 13.99 SGD
Shipped after 2018-04-25
- 105 36 190 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221CM 08791833 119.99 SGD
Shipped after 2018-04-27
- 120 40 215 High carbon-chromium bearing steel - - -   1PC 1 6224CM 08792323 229.99 SGD
Shipped after 2018-04-26
- 45 19 85 High carbon-chromium bearing steel 1.1 32.5 20.4   1PC 1 6209CM 35481275 13.99 SGD
Shipped after 2018-04-25
- 55 21 100 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6211CM 08788376 28.99 SGD
Shipped after 2018-04-27
- 130 40 230 High carbon-chromium bearing steel - - -   1PC 1 6226CM 08792542 249.99 SGD
Shipped after 2018-04-24
- 150 45 270 High carbon-chromium bearing steel - - -   1PC 1 6230CM 08792892 389.99 SGD
Shipped after 2018-04-24
- 60 22 110 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6212CM 08788814 36.99 SGD
Shipped after 2018-04-24
- 100 34 180 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220CM 08791596 93.99 SGD
Shipped after 2018-04-27
- 110 38 200 High carbon-chromium bearing steel - - -   1PC 1 6222CM 08792061 169.99 SGD
Shipped after 2018-04-24
- 85 28 150 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217CM 08790862 61.99 SGD
Shipped after 2018-04-27
- 90 30 160 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218CM 08791124 77.99 SGD
Shipped after 2018-04-27
- 95 32 170 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219CM 08791431 80.99 SGD
Shipped after 2018-04-27
Openform 15 11 35 Highcarbon-chromiumbearingsteel 0.6 7.75 3.6   1PC 1 6202CM 35481205 3.99 SGD
Shipped after 2018-04-26
Openform 20 14 47 Highcarbon-chromiumbearingsteel 1 12.8 6.65   1PC 1 6204CM 35481223 4.99 SGD
Shipped after 2018-04-23
Openform 35 17 72 Highcarbon-chromiumbearingsteel 1.1 25.7 15.3   1PC 1 6207CM 35481257 9.99 SGD
Shipped after 2018-04-23
Open type 10 9 30 High carbon chromium bearing steel 0.6 5.10 2.39   1PC 1 6200CM 35481187 2.99 SGD
Shipped after 2018-04-23
Open type 17 12 40 High carbon chromium bearing steel 0.6 9.60 4.60   1PC 1 6203CM 35481214 3.99 SGD
Shipped after 2018-04-23
Open type 25 15 52 High carbon chromium bearing steel 1 14.0 7.85   1PC 1 6205CM 35481232 5.99 SGD
Shipped after 2018-04-23
Open type 30 16 62 High carbon chromium bearing steel 1 19.5 11.3   1PC 1 6206CM 35481241 6.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
When clutch spring plate is replaced
5
From Japan
On 2016-08-16 12:49:17
NTN, with no doubt quality, best
This review is about item#35481187.
bike
5
From Japan
On 2012-01-09 00:08:14
Anyway cheap ♪ No problem in performance ♪
This review is about item#35481232.

Related Products