Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Grease Marks Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Grease Marks Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Type Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
60 22 110 High carbon-chromium bearing steel - - - - -   1PC 1 6212ZZCM/5K 08789024 29.99 SGD
In stock
70 24 125 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6214ZZCM/5K 08789934 41.99 SGD
Shipped after 2018-05-31
100 34 180 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6220ZZCM/5K 08791727 109.99 SGD
Shipped after 2018-05-31
105 36 190 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6221ZZCM/5K 08791921 129.99 SGD
Shipped after 2018-05-31
75 25 130 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6215ZZCM/5K 08790275 46.99 SGD
Shipped after 2018-05-31
80 26 140 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6216ZZCM/5K 08790661 54.99 SGD
Shipped after 2018-05-31
90 30 160 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6218ZZCM/5K 08791316 79.99 SGD
Shipped after 2018-05-31
120 40 215 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6224ZZCM/5K 08792454 249.99 SGD
Shipped after 2018-05-31
65 23 120 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6213ZZCM/5K 08789523 41.99 SGD
Shipped after 2018-05-31
95 32 170 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6219ZZCM/5K 08791492 92.99 SGD
Shipped after 2018-05-31
110 38 200 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6222ZZCM/5K 08792217 179.99 SGD
Shipped after 2018-05-31
45 19 85 High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 1.1 32.5 20.4 -   1PC 1 6209ZZCM/5K 35481381 16.99 SGD
Shipped after 2018-05-31
85 28 150 High carbon-chromium bearing steel - - - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6217ZZCM/5K 08790984 67.99 SGD
Shipped after 2018-05-31
55 21 100 - - - - - -   1pc 1 6211ZZCM/5K 18745107 25.99 SGD
Shipped after 2018-05-29
50 20 90 High carbon chromium bearing steel 5K (Multemp SRL, co-fat) 1.1 35 23.2 Both sides steel shield-shaped   1PC 1 6210ZZCM/5K 35481397 22.99 SGD
In stock
10 9 30 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 0.6 5.10 2.39 Double-sided steel plate shield type   1PC 1 6200ZZCM/5K 35481293 3.99 SGD
In stock
12 10 32 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 0.6 6.10 2.75 Borth sided sheet steel shield type   1PC 1 6201ZZCM/5K 35481302 3.99 SGD
In stock
15 11 35 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 0.6 7.75 3.60 Borth sided sheet steel shield type   1PC 1 6202ZZCM/5K 35481311 3.99 SGD
In stock
17 12 40 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 0.6 9.60 4.60 Double-sided steel plate shield type   1PC 1 6203ZZCM/5K 35481327 4.99 SGD
In stock
20 14 47 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 1 12.8 6.65 Double-sided steel plate shield type   1PC 1 6204ZZCM/5K 35481336 4.99 SGD
In stock
25 15 52 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 1 14.0 7.85 Borth sided sheet steel shield type   1PC 1 6205ZZCM/5K 35481345 5.99 SGD
In stock
30 16 62 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 1 19.5 11.3 Double-sided steel plate shield type   1PC 1 6206ZZCM/5K 35481354 7.99 SGD
In stock
35 17 72 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 1.1 25.7 15.3 Double-sided steel plate shield type   1PC 1 6207ZZCM/5K 35481363 10.99 SGD
In stock
40 18 80 High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) 1.1 29.1 17.8 Double-sided steel plate shield type   1PC 1 6208ZZCM/5K 35481372 13.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
7 Customer Reviews
The reviews are automatic translation.
Replacement of motor bearings
5
From Japan
On 2018-03-03 18:25:57
Genuine products arrive, there is no dissatisfaction with goods. I arrived in the morning the next day of ordering and I was very much saved.
This review is about item#35481311.
Used for wheel bearings of Kawasaki ks - Ⅱ,
5
From Japan
On 2018-01-04 16:58:21
Kawasaki genuine is single-sided rubber seal, but I thought that the steel plate both seals are better, use, price is cheaper than genuine, quality worry also no manufacturer's products are safe.
This review is about item#35481302.
Machine maintenance
5
From Japan
On 2017-11-20 21:29:32
Used for parts that require slight heat resistance. Since there has never been a problem particularly so far, I think that it is a product that you can trust sufficiently. I will continue to use it in the future.
This review is about item#35481336.
Machine maintenance
3
From Japan
On 2017-06-06 22:12:07
It is a high quality bearing that well represents the quality of Japanese industrial products. There is no anxiety at the time of use.
This review is about item#35481345.
At the time of main motor drive
5
From Japan
On 2016-10-21 17:15:51
It is inferior to first-class manufacturer products. It is attractive in terms of price.
This review is about item#35481345.
Replacement of motor bearings
5
From Japan
On 2016-03-10 06:39:52
There is durability and there is no problem separately.
This review is about item#35481302.
For replacing motor bearings
4
From Japan
On 2014-03-10 09:19:50
It is a general NTN product, so there is no problem.
This review is about item#35481354.

Related Products