Buy more than* S$200* and get FREE SHIPPING

Bag Sealing Tape No.540

4.94 (17)
Tensile Strength (N/10mm)
72.6
Adhesive Power (N/10mm)
3.12
Tape Thickness (mm)
0.058
Tape Length (m)
50
Base Material
PET
Tape Width (mm)
9
...see all
Product Options
ADD TO CART
Adhesive Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Adhesive Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rubber-based Green 356-4533 1Box(20Roll) 1 No.540 37440155 45.28 SGD
Shipped after 2017-01-23
Rubber-based Yellow 356-4550 1Box(20Roll) 1 No.540 37440137 45.28 SGD
Shipped after 2017-01-23
Rubber-based Red 356-4541 1Box(20Roll) 1 No.540 37440146 45.28 SGD
Shipped after 2017-01-23
Rubber type Green - 1Roll 1 No.540 35480584 2.74 SGD
Shipped after 2017-01-23
Rubber type Red - 1Roll 1 No.540 35480593 2.69 SGD
Shipped after 2017-01-23
Rubber type Yellow - 1Roll 1 No.540 35480602 2.72 SGD
Shipped after 2017-01-23
Rubber type Blue - 1Roll 1 No.540 35480611 2.66 SGD
Shipped after 2017-01-23
Rubber type Gold - 1Roll 1 No.540 35480627 4.24 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 16
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.94
17 Customer Reviews
The reviews are automatic translation.
Packing
5
From Japan
On 2016-07-27 23:39:25
I purchased a gold tape but should very helpful noticeably. It was a very good trade there is also a pressure-sensitive adhesive force.
This review is about item#35480627.
Packaging of goods
5
From Japan
On 2016-07-14 08:57:56
Gold was looking to want. Easy-to-use.
This review is about item#35480627.
The time of shipment of vegetables
5
From Japan
On 2016-07-03 20:26:35
Because different colors of tape wanted! This is useful when there is a lot of color (* ^^ *)
This review is about item#35480602.
The packing of vegetables
5
From Japan
On 2015-11-04 17:25:33
It is good and durable.
This review is about item#35480602.
Packing packing vegetables
5
From Japan
On 2015-10-09 17:49:55
I am glad and a little more there is a variation of color.
This review is about item#35480611.
Was usable increased buy the tape so was found 30 years ago ceiling! Tape of color think things refreshing such as light blue or pink color is good without darker
5
From Japan
On 2015-09-24 22:51:55
It is satisfied I bought a gold Will also be closed this is when the cookie We talk to be good as well, such as floral It is also good to be classified in color because there a few meals
This review is about item#35480627.
Packaging of candy
4
From Japan
On 2015-08-06 15:13:43
Feeling was good. Color was good that it is white.
This review is about item#35480602.
Product packaging, closed sealed plastic bags
5
From Japan
On 2015-06-18 16:58:00
At Monotarou of bag sealer, it has used without any particular problem
This review is about item#35480611.
Packaging of vegetables
5
From Japan
On 2015-04-18 14:39:25
Power can also be easily packaged not need any tips. Price also I think that may be the affordable!
This review is about item#35480584.
Herring roe bagging
5
From Japan
On 2014-12-10 21:06:04
I was not able to purchase a variety of colors because it was the case buying until now. Now we have color-coded by price because they bought the required number.
This review is about item#35480593.

Related Products