Buy more than* S$200* and get FREE SHIPPING

Wooden Easel Desk-Top Size, S Size

1.00 (1)
Body Dimensions (Width x Depth x Height) (mm)
300x220x395
Weight (kg)
0.3
Material
Alder material
...see all
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Natural wood grain 1PC 1 EZ-001NM 35481966 12.28 SGD
In stock
Dark wood grain 1PC 1 EZ-001DM 35481975 12.76 SGD
In stock
White 1PC 1 EZ-001W 35481984 12.28 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Exhibition in-store POP
1
From Japan
On 2015-11-09 13:22:27
In the picture it looks dark brown (almost black), but it was not at all bright brown than photos. Since the photo and the color is completely different, please be careful who you buy! !
This review is about item#35481975.

Related Products