Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Outside Diameter D (phi mm) Standard static Load Rating (kN) Weight (kg) Type Material Grease Marks Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter D (phi mm) Standard static Load Rating (kN) Weight (kg) Type Material Grease Marks Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Standard Dynamic Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
72 15 0.36 Contact rubber seal both sides form High carbon-chromium bearing steel (Multemp SRL, co-fat) 5K 15.0[1530] 26.7[2720] 30 1.1 19 26.7   1PC 1 6306LLUCM/5K 35481467 12.99 SGD
In stock
47 - 0.115 Both sides contact Sealed Highcarbon-chromiumbearingsteel (MultempSRL,co-fats)5K 6.55[665] 13.5[1380] 17 1(minimum) 14 -   1PC 1 6303LLUCM/5K 35481433 6.99 SGD
In stock
52 - 0.144 Both sides contact Sealed Highcarbon-chromiumbearingsteel (MultempSRL,co-fats)5K 7.90[805] 15.9[1620] 20 1.1(minimum) 15 -   1PC 1 6304LLUCM/5K 35481442 7.99 SGD
In stock
100 - 0.814 Both sides Contact Sealed High carbon chromium bearing steel 5K (Multemp SRL, co-fat) 32.0[3250] 53.0[5400] 45 1.5 (minimum) 25 -   1PC 1 6309LLUCM/5K 35481494 31.99 SGD
In stock
80 - - - High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 19.1[1950] 33.5[3400] 35 1.5(min) 21 -   1PC 1 6307LLUCM/5K 35481476 16.99 SGD
In stock
90 - - - High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 24.0[2450] 40.5[2150] 40 1.5(min) 23 -   1PC 1 6308LLUCM/5K 35481485 25.99 SGD
In stock
150 - 2.52 - High carbon-chromium bearing steel - 68.0[6950] 104[10600] 70 2.1(min) 35 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314LLUCM/5K 08799463 89.99 SGD
Shipped after 2018-05-30
120 - 1.37 - High carbon-chromium bearing steel - 45.0[4600] 71.5[7300] 55 2(min) 29 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6311LLUCM/5K 08797984 51.99 SGD
Shipped after 2018-05-30
160 - 3.02 - High carbon-chromium bearing steel - 77.0[7850] 113[11600] 75 2.1(min) 37 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315LLUCM/5K 08799874 109.99 SGD
Shipped after 2018-05-30
130 - 2.77 - High carbon-chromium bearing steel - 52.0[5300] 82.0[8350] 60 2.1(min) 31 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6312LLUCM/5K 08798526 62.99 SGD
Shipped after 2018-06-01
170 - 3.59 - High carbon-chromium bearing steel - 86.5[8850] 123[12500] 80 2.1(min) 39 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316LLUCM/5K 08800242 109.99 SGD
Shipped after 2018-05-30
37 - - - High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 4.20[425] 9.70[990] 12 1(min) - -   1PC 1 6301LLUCM/5K 35481415 5.99 SGD
In stock
110 - - - High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 38.5[3900] 62.0[6300] 50 2(min) 27 -   1PC 1 6310LLUCM/5K 35481503 37.99 SGD
Shipped after 2018-05-28
35 - - - High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 3.50[355] 8.20[835] 10 0.6(min) - -   1PC 1 6300LLUCM/5K 35481406 4.99 SGD
In stock
42 - - - High carbon-chromium bearing steel (Multemp SRL, co-fats) 5K 5.45[555] 11.4[1170] 15 1(min) - -   1PC 1 6302LLUCM/5K 35481424 5.99 SGD
In stock
190 - 4.91 - High carbon-chromium bearing steel - 107[10900] 143[14500] 90 3(min) 43 - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318LLUCM/5K 08800793 169.99 SGD
Shipped after 2018-05-30
62 10.9 - Double-sided contact rubber seal type High carbon chromium bearing steel 5K (Multemp SRL, common fats and oils) - - 25 1.1 17 21.2   1PC 1 6305LLUCM/5K 35481451 9.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Maintenance of motorcycle
5
From Japan
On 2017-03-15 15:12:57
I have not used it yet, but it comes handy because it comes in easily.
This review is about item#35481451.
Bicycle wheel bearings
4
From Japan
On 2016-06-17 21:14:13
I have not replaced it yet, but the price was reasonable and reasonable.
This review is about item#35481442.

Related Products