Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Weight (kg) Type Material Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Grease Marks Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Standard Dynamic Load Rating (kN) Outside Diameter D (phi mm) Standard static Load Rating (kN) Weight (kg) Type Material Allowable Rotational Speed (min-1[r.p.m]) Grease Lubrication Grease Marks Standard Static Rating Load KN ([kgf]) Standard Dynamic Load Rating KN ([kgf]) Inside Diameter d (phi mm) Chamfer Dimensions r (mm) Width B (mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 37 - 0.06 Both sides steel shield-shaped Highcarbon-chromiumbearingsteel 20000 (MultempSRL,co-fats)5K 4.20[425] 9.70[990] 12 1(minimum) 12   1PC 1 6301ZZCM/5K 35481521 4.99 SGD
In stock
- 52 - 0.144 Both sides steel shield-shaped Highcarbon-chromiumbearingsteel 14000 (MultempSRL,co-fats)5K 7.90[805] 15.9[1620] 20 1.1(minimum) 15   1PC 1 6304ZZCM/5K 35481555 6.99 SGD
In stock
- 80 - 0.457 Both sides steel shield-shaped High carbon chromium bearing steel 8800 5K (Multemp SRL, co-fat) 19.1[1950] 33.5[3400] 35 1.5 (minimum) 21   1PC 1 6307ZZCM/5K 35481582 15.99 SGD
In stock
- 42 - - - High carbon-chromium bearing steel 17000 (Multemp SRL, co-fats) 5K 5.45[555] 11.4[1170] 15 1(min) -   1PC 1 6302ZZCM/5K 35481537 4.99 SGD
Shipped after 2018-02-22
- 120 - - - High carbon-chromium bearing steel 5800 (Multemp SRL, co-fats) 5K 45.0[4600] 71.5[7300] 55 2(min) 29   1PC 1 6311ZZCM/5K 35481625 41.99 SGD
In stock
- 140 - - - High carbon-chromium bearing steel 4900 (Multemp SRL, co-fats) 5K 60.0[6100] 92.5[9450] 65 2.1(min) 33   1PC 1 6313ZZCM/5K 35481643 71.99 SGD
In stock
- 130 - - - High carbon-chromium bearing steel 5400 (Multemp SRL, co-fats) 5K 52.0[5300] 82.0[8350] 60 2.1(min) 31   1PC 1 6312ZZCM/5K 35481634 50.99 SGD
In stock
- 180 - 4.23 - High carbon-chromium bearing steel 3800 (Multemp SRL, co-fats) 5K 97.0[9850] 133[13500] 85 3(min) 41 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317ZZCM/5K 08800364 109.99 SGD
Shipped after 2018-02-23
- 150 - - - High carbon-chromium bearing steel 4600 (Multemp SRL, co-fats) 5K 68.0[6950] 104[10600] 70 2.1(min) 35   1PC 1 6314ZZCM/5K 35481652 78.99 SGD
Shipped after 2018-02-23
- 160 - - - High carbon-chromium bearing steel 4300 (Multemp SRL, co-fats) 5K 77.0[7850] 113[11600] 75 2.1(min) 37   1PC 1 6315ZZCM/5K 35481661 96.99 SGD
Shipped after 2018-02-23
- 190 - 4.91 - High carbon-chromium bearing steel 3600 (Multemp SRL, co-fats) 5K 107[10900] 143[14500] 90 3(min) 43 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318ZZCM/5K 08800687 149.99 SGD
Shipped after 2018-02-23
- 215 - 7 - High carbon-chromium bearing steel 3200 (Multemp SRL, co-fats) 5K 141[14400] 173[17600] 100 3(min) 47 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320ZZCM/5K 08801073 259.99 SGD
Shipped after 2018-02-23
- 260 - 12.4 - High carbon-chromium bearing steel 2600 (Multemp SRL, co-fats) 5K 185[18800] 207[21100] 120 3(min) 55 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6324ZZCM/5K 08801721 509.99 SGD
Shipped after 2018-02-23
- 35 - - - High carbon-chromium bearing steel 23000 (Multemp SRL, co-fats) 5K 3.50[355] 8.20[835] 10 0.6(min) -   1PC 1 6300ZZCM/5K 35481512 4.99 SGD
In stock
- 62 - 0.232 Both sides steel shield-shaped High carbon chromium bearing steel 12000 5K (Multemp SRL, co-fat) 10.9[1110] 21.2[2160] 25 1.1 (minimum) 17   1PC 1 6305ZZCM/5K 35481564 9.99 SGD
In stock
- 110 - 1.07 Both sides steel shield-shaped High carbon chromium bearing steel 6400 5K (Multemp SRL, co-fat) 38.5[3900] 62.0[6300] 50 2 (minimum) 27   1PC 1 6310ZZCM/5K 35481616 34.99 SGD
In stock
13.5 47 6.55 - Double-sided steel plate shield type High carbon chromium bearing steel - 5K (Multemp SRL, common fats and oils) - - 17 1 14   1PC 1 6303ZZCM/5K 35481546 5.99 SGD
In stock
26.7 72 15.0 - Double-sided steel plate shield type High carbon chromium bearing steel - 5K (Multemp SRL, common fats and oils) - - 30 1.1 19   1PC 1 6306ZZCM/5K 35481573 11.99 SGD
In stock
40.5 90 24.0 - Double-sided steel plate shield type High carbon chromium bearing steel - 5K (Multemp SRL, common fats and oils) - - 40 1.5 23   1PC 1 6308ZZCM/5K 35481591 24.99 SGD
In stock
53.0 100 32.0 - Double-sided steel plate shield type High carbon chromium bearing steel - 5K (Multemp SRL, common fats and oils) - - 45 1.5 25   1PC 1 6309ZZCM/5K 35481607 32.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
For replacing motor bearings
4
From Japan
On 2014-03-10 09:17:30
Because it is a product of NTN, it is the same performance.
This review is about item#35481564.

Related Products