Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Grease Marks Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Grease Marks Inside Diameter d (phi mm) Width B (mm) Outside Diameter D (phi mm) Material Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Multemp SRL, co-fat) 5K 60 31 130 High carbon-chromium bearing steel - - -   1PC 1 6312LLBCM/5K 08798413 54.99 SGD
Shipped after 2018-05-28
(Multemp SRL, co-fats) 5K 17 - 47 High carbon-chromium bearing steel 1 13.5 6.55   1PC 1 6303LLBCM/5K 35481704 6.99 SGD
In stock
(Multemp SRL, co-fats) 5K 75 37 160 High carbon-chromium bearing steel - - -   1PC 1 6315LLBCM/5K 08799804 85.99 SGD
Shipped after 2018-05-24
(Multemp SRL, co-fats) 5K 85 41 180 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6317LLBCM/5K 08800452 139.99 SGD
Shipped after 2018-05-28
(Multemp SRL, co-fats) 5K 90 43 190 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318LLBCM/5K 08800757 199.99 SGD
Shipped after 2018-05-28
(Multemp SRL, co-fats) 5K 12 - 37 High carbon-chromium bearing steel 1 9.70 4.20   1PC 1 6301LLBCM/5K 35481686 5.99 SGD
In stock
(Multemp SRL, co-fats) 5K 15 - 42 High carbon-chromium bearing steel 1 11.4 5.45   1PC 1 6302LLBCM/5K 35481695 5.99 SGD
In stock
(Multemp SRL, co-fats) 5K 70 35 150 High carbon-chromium bearing steel - - -   1PC 1 6314LLBCM/5K 08799384 71.99 SGD
Shipped after 2018-05-28
(Multemp SRL, co-fats) 5K 100 47 215 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320LLBCM/5K 08801116 289.99 SGD
Shipped after 2018-05-28
(Multemp SRL, co-fats) 5K 10 - 35 High carbon-chromium bearing steel 0.6 8.20 3.50   1PC 1 6300LLBCM/5K 35481677 4.99 SGD
Shipped after 2018-05-24
(Multemp SRL, co-fats) 5K 80 39 170 High carbon-chromium bearing steel - - - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6316LLBCM/5K 08800181 119.99 SGD
Shipped after 2018-05-28
- 55 29 120 - - - -   1pc 1 6311LLBCM/5K 18745283 41.99 SGD
Shipped after 2018-05-24
- 65 33 140 - - - -   1pc 1 6313LLBCM/5K 18745292 70.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 20 15 52 High carbon chromium bearing steel 1.1 15.9 7.90   1PC 1 6304LLBCM/5K 35481713 7.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 25 17 62 High carbon chromium bearing steel 1.1 21.2 10.9   1PC 1 6305LLBCM/5K 35481722 9.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 30 19 72 High carbon chromium bearing steel 1.1 26.7 15.0   1PC 1 6306LLBCM/5K 35481731 12.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 35 21 80 High carbon chromium bearing steel 1.5 33.5 19.1   1PC 1 6307LLBCM/5K 35481747 16.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 40 23 90 High carbon chromium bearing steel 1.5 40.5 24.0   1PC 1 6308LLBCM/5K 35481756 25.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 45 25 100 High carbon chromium bearing steel 1.5 53.0 32.0   1PC 1 6309LLBCM/5K 35481765 31.99 SGD
In stock
5K (Multemp SRL, common fats and oils) 50 27 110 High carbon chromium bearing steel 2 62.0 38.5   1PC 1 6310LLBCM/5K 35481774 38.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-10-12 03:48:58
The sound from the bearing began to change and exchange. It is quiet and stable rotating. I am glad that I have worked as usual.
This review is about item#35481686.
As a bearing of bearings for pumps and motors
5
From Japan
On 2014-11-14 18:45:56
When purchasing collectively from agents dealing with NTN's bearings, they are wrapped cylindrically with oil papers and are delivered without a box, so we have to say that we are going to reply to the box every time we place an order and because the box size falls apart I was struggling to pass it naked to. In the case of Monotaro, it comes with a box and it can be relieved. Moreover, since this time it was wrapped in a plastic bag of blue, it got dirty in the case of shipping entries and the evaluation went up. However, it is better for the 6300 series to be a bit cheaper in order to feel attractive to agents in price.
This review is about item#35481756.
Motor maintenance
3
From Japan
On 2013-08-10 03:55:55
It was nice to get one for the motor at once.
This review is about item#35481731.

Related Products