Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Weight (kg) Type Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Type Chamfer Dimensions r (mm) Standard Dynamic Load Rating (kN) Standard static Load Rating (kN) Material Width B (mm) Inside Diameter d (phi mm) Outside Diameter D (phi mm) Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- - - - - - 43 90 190 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6318CM 08800522 119.99 SGD
Shipped after 2018-05-07
- - - - - - 45 95 200 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6319CM 08800827 169.99 SGD
Shipped after 2018-05-07
- - - - - - 47 100 215 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6320CM 08800976 269.99 SGD
Shipped after 2018-05-07
- - - - - - 55 120 260   1PC 1 6324CM 08801572 479.99 SGD
Shipped after 2018-05-02
- - 1 9.70 4.20 High carbon-chromium bearing steel - 12 37   1PC 1 6301CM 35481783 3.99 SGD
Shipped after 2018-05-01
- - 2 62.0 38.5 High carbon-chromium bearing steel 27 50 110   1PC 1 6310CM 35481871 31.99 SGD
Shipped after 2018-05-01
- - - - - - 35 70 150 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6314CM 08799061 67.99 SGD
Shipped after 2018-05-07
- - - - - - 49 105 225   1PC 1 6321CM 08801186 259.99 SGD
Shipped after 2018-05-02
- - - - - - 50 110 240   1PC 1 6322CM 08801344 299.99 SGD
In stock
- - 1 11.4 5.45 High carbon-chromium bearing steel - 15 42   1PC 1 6302CM 35481792 4.99 SGD
Shipped after 2018-05-07
- - 1.5 53.0 32.0 High carbon-chromium bearing steel 25 45 100   1PC 1 6309CM 35481862 24.99 SGD
Shipped after 2018-05-01
- - - - - - 29 55 120   1PC 1 6311CM 08797476 35.99 SGD
Shipped after 2018-05-01
- - - - - - 37 75 160 *[No return] You cannot return this product. For details, see FAQ. 1PC 1 6315CM 08799515 81.99 SGD
Shipped after 2018-05-07
- - - - - - - 10 35   1PC 1 6300CM 08764174 14.99 SGD
Shipped after 2018-05-01
- - - - - - 58 130 280   1PC 1 6326CM 08801773 609.99 SGD
Shipped after 2018-05-02
- - - - - - 62 140 300   1PC 1 6328CM 08801886 709.99 SGD
Shipped after 2018-05-02
0.63 Open form 1.5 40.5 24 High carbon chromium bearing steel 23 40 90   1PC 1 6308CM 35481853 19.99 SGD
In stock
- Open type 1 13.5 6.55 High carbon chromium bearing steel 14 17 47   1PC 1 6303CM 35481801 4.99 SGD
In stock
- Open type 1.1 15.9 7.90 High carbon chromium bearing steel 15 20 52   1PC 1 6304CM 35481817 5.99 SGD
In stock
- Open type 1.1 21.2 10.9 High carbon chromium bearing steel 17 25 62   1PC 1 6305CM 35481826 7.99 SGD
In stock
- Open type 1.1 26.7 15.0 High carbon chromium bearing steel 19 30 72   1PC 1 6306CM 35481835 9.99 SGD
Shipped after 2018-05-07
- Open type 1.5 33.5 19.1 High carbon chromium bearing steel 21 35 80   1PC 1 6307CM 35481844 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Used for bearings of agricultural machines
5
From Japan
On 2014-02-20 12:32:17
I think goods, price and also good.
This review is about item#35481853.
bike
5
From Japan
On 2012-01-09 00:09:07
Anyway cheap ♪ No problem in performance ♪
This review is about item#35481817.

Related Products