Buy more than* S$200* and get FREE SHIPPING

Steel Easel

Body Dimensions (Width x Depth x Height) (mm)
450x540x990 (minimum value) over 1240 (maximum value)
Weight (kg)
5.0
Material
Steel (powder Baked)
Compatible
Is ## suitable board size / mass (standard)] width / 450 over 800mm height / 1100mm below the thickness / 30mm or less load-bearing / about 5kg * measured values, not guaranteed values.
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Mocha 1PC 1 EZ-501MC 35482097 119.90 SGD
Shipped after 2017-12-14
Silver 1PC 1 EZ-501S 35482081 119.90 SGD
In stock
ADD TO CART

Related Products