Buy more than* S$200* and get FREE SHIPPING

Menu Board, Color Board Type

5.00 (3)
Color
Dark wood grain
...see all>
Product Options
ADD TO CART
Specification Caution Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Specification Caution Body Dimensions (Width x Depth x Height) (mm) Weight (kg) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Magnet use is possible. Use color board maker. 450x450x780 (used) 3.3 1PC 1 MBB-101DM 35482124 86.99 SGD
In stock
- - 450 x 600 x 1075 (when in use) 4.7 1PC 1 MBB-201DM 35482133 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Used as a storefront as a welcome board
5
From Japan
On 2016-05-06 15:56:36
Since I was using it before, it has deteriorated, so I replaced it. I was thankful that the price was cheaper than buying at a home center, because no shipping cost was charged.
This review is about item#35482124.
Event
5
From Japan
On 2016-04-12 17:16:31
I feel stylish and very good.
This review is about item#35482124.
A sign
5
From Japan
On 2015-04-22 15:12:52
I also bought a blackboard spray and wrote it on the board once on a blackboard. It is a feeling that I do not mind the board's shininess when it is a photograph, but the real thing was a bit more impressive. The size, weight, etc. are easy for women to carry around.
This review is about item#35482124.

Related Products