Buy more than* S$200* and get FREE SHIPPING

Product Options
ADD TO CART
Body Dimensions (Width W x Height H x Depth D) (mm) Weight (kg) Board Surface Dimensions (Width x Height)(mm) Dimension (Width x Depth x Thickness) (mm) Color Effective Board Surface Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Body Dimensions (Width W x Height H x Depth D) (mm) Weight (kg) Board Surface Dimensions (Width x Height)(mm) Dimension (Width x Depth x Thickness) (mm) Color Effective Board Surface Dimensions (Width W x Height H) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
620x470x14 0.95 - - - 584x434 1sheet 1 WBM-E6247 18935656 29.99 SGD
In stock
220x330x14 0.35 - - - 184x294 1sheet 1 WBM-E3322 18935638 13.99 SGD
In stock
320x470x14 0.6 - - - 284x434 1sheet 1 WBM-E4732 18935647 22.99 SGD
In stock
900x600x14 1.67 - - - 864x564 1sheet 1 WBM-E9060 18935665 61.99 SGD
In stock
- 0.8 430x280 (Body) 470x320x15 Natural wood grain - 1Sheet 1 WBM-4732NM 35482142 -
Discontinued
[x]
- 1.3 580x430 (Main part) 620x470x15 Natural wood grain - 1Sheet 1 WBM-6247NM 35482151 -
Discontinued
[x]
- 2 840x540 (Body) 900x600x17 Natural wood grain - 1Sheet 1 WBM-9060NM 35482167 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
As a bulletin board
5
From Japan
On 2017-12-03 00:01:49
It is wonderful that the frame is made of wood. In the position where the metal fittings are to be attached, it was saved because they stamped the screws in advance to make it easier to attach the screws.
This review is about item#18935656.
Bulletin board for classroom
5
From Japan
On 2015-08-25 16:13:38
Due to the price, it was big and the frame was solid. I was saved because it was delivered soon.
This review is about item#35482167.
As a daily lunch board
5
From Japan
On 2015-02-12 14:44:57
Since it is daily, I use it everyday, but even if I write it and erase it and erase it, I will have the coating of the board for 2 to 3 years. I think that it is a bargain dish.
This review is about item#35482142.
For family play, for messages
5
From Japan
On 2011-12-18 14:49:06
The feeling of the edge of the tree is good. I hang it on the wall and use it together with Pendell's knockle, but it disappears beautifully, I think that it is very good, and you can use the magnet.
This review is about item#35482151.

Related Products