Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Product Options
ADD TO CART
Color Effective Board Surface Dimensions (Width W x Height H) (mm) Body Dimensions (Width W x Height H x Depth D) (mm) Weight (kg) Dimension (Width x Depth x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Effective Board Surface Dimensions (Width W x Height H) (mm) Body Dimensions (Width W x Height H x Depth D) (mm) Weight (kg) Dimension (Width x Depth x Thickness) (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 864x564 900x600x14 1.75 - 1sheet 1 CBM-E9060 18935692 63.99 SGD
Shipped after 2018-05-01
- 284x434 320x470x14 0.65 - 1sheet 1 CBM-E4732 18935674 24.99 SGD
Shipped after 2018-05-01
- 584x434 620x470x14 1 - 1sheet 1 CBM-E6247 18935683 31.99 SGD
Shipped after 2018-05-09
Natural wood grain - - 0.8 (Body) 470x320x15 1Sheet 1 CBM-4732NM 35482176 -
Discontinued
[x]
Natural wood grain - - 2 (Body) 900x600x17 1Sheet 1 CBM-9060NM 35482194 -
Discontinued
[x]
Natural wood grain - - 1.3 (Main part) 620x470x15 1Sheet 1 CBM-6247NM 35482185 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
As a customer ranking board
5
From Japan
On 2015-04-10 16:27:33
Looks, quality, impact, price, etc. are very satisfying. I will continue to purchase the next one.
This review is about item#35482194.
Memos, messages etc.
2
From Japan
On 2014-10-27 10:55:29
The attached wall mounting bracket is too weak! I could not stand the weight of the main body and it got broken. I decided to purchase another mounting bracket separately. The structure of the lid of the attached dedicated marker is bad or every time it gets in, the tip of the pen gets inside and breaks steadily. Even if you write a note, if you do not write large, the letter will collapse and you will not know what you are writing.
This review is about item#35482194.

Related Products