Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

TIPTOP Short Nut

3.93 (15)
Screw Diameter (mm)
12
Overall Length (mm)
23.5
Material
Steel
...see all>
Product Options
ADD TO CART
Pitch Surface Processing Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Pitch Surface Processing Subtense(mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1.25 Chrome plating 21 1Box(16PC) 1 21H12-1.25-23.5 35482447 22.99 SGD
In stock
1.5 Chrome-plated 21 1Box(16PC) 1 21H12-1.5-23.5 35482404 22.99 SGD
In stock
1.5 Chrome-plated 19 1Box(16PC) 1 19H12-1.5-23.5 35482413 22.99 SGD
In stock
1.25 Chrome-plated 19 1Box(16PC) 1 19H12-1.25-23.5 35482456 22.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 2
3 star 5
2 star 0
1 star 1
Review Rating: 3.93
15 Customer Reviews
The reviews are automatic translation.
Car maintenance
5
From Japan
On 2018-03-08 17:20:47
The price was attractive and I bought it. I am expecting an activity that does not differ from ordinary ones.
This review is about item#35482413.
For mounting aluminum wheels
3
From Japan
On 2017-11-03 17:09:46
I am using it to install aluminum wheels of mini vehicles. As it is a short type, it is better not to jump out of the wheel. Quality is a good match with the MonotaRO nut where the corner got a little rounded after being slightly improved. Or, I do not know the difference. It looks weak for rust, but is plating slightly thicker than MonotaRO nut? It is the second time to buy this nut, but I did not notice that the screw pitch was 1.25, I carelessly bought it. When I saw the nut that arrived, I thought "Eh, Kotori Suzuki, it's for Subaru". I carelessly overlook fine numerical values, so I think that if you ask them to write for Honda or Daihatsu for Toyota, you will not mistake carelessly. Even in the same monotaro site, the applicable car type is specified in the wheel nut of Kyoto.
This review is about item#35482456.
Car maintenance
4
From Japan
On 2017-09-20 15:11:53
I am quite satisfied because I am watching how much rust goes out. It is good for the price.
This review is about item#35482456.
Wheel nut
3
From Japan
On 2017-05-18 16:01:07
We made it here because there were many reviews that the nut of the monotail was thin and the plating is easy to rust.
This review is about item#35482456.
Replacement from a montalow nut
3
From Japan
On 2017-04-28 17:22:46
The monaural nut has a corner and it tends to rust from there. It will get rust well once a year passes. So we are going to exchange regularly, but I thought that it was a little better, I bought it. I think that rust from the corner is difficult to come out because the corners are rounded compared to the monaural nut, but is the qualitative plating match? However, since it is decent quality than the image, you do not need to worry about that point.
This review is about item#35482413.
do you understand?
1
From Japan
On 2017-02-09 15:12:07
If the shape is different from the image of the item description, you can choose other items and want to return it with existing payment on delivery
This review is about item#35482456.
For exterior tire replacement
4
From Japan
On 2016-09-30 23:26:37
Used when changing the wheel from genuine to external goods. There is no abnormality at present and there is no problem. Afterwards it is follow-up observation of nut rust etc.
This review is about item#35482404.
In maintenance
3
From Japan
On 2016-05-30 18:14:20
If it is TIPTOP plating is now one thing and rust will float quite a bit, because it is cheap, will it change every year? It is better than buying a monaural no brand
This review is about item#35482404.
Light tiger's nut!
5
From Japan
On 2015-04-04 01:08:21
It does not protrude from the aluminum wheel, it looks good! Just because I feel that the plating is thin, is it only me that it seems to rust soon?
This review is about item#35482404.
For studless tires
3
From Japan
On 2014-11-14 09:04:09
The rust takes place in several years. Plating is weak and it is price.
This review is about item#35482404.

Related Products