Buy more than* S$200* and get FREE SHIPPING

PUMPY

4.70 (44)
Max Pressure
1000kPa
Dimensions (Width W x Height H) (mm)
204x664
Weight (g)
585
Accessories
Bicycle Dunlop adapter, small leisure adapter (fine), small leisure adapter (thick), ball needle adapter
...see all>
Product Options
ADD TO CART
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 1PC 1 No.1911 35482492 30.33 SGD
In stock
Red 1PC 1 No.1912 35482501 30.33 SGD
In stock
Yellow 1PC 1 No.1910 35482483 28.05 SGD
In stock
ADD TO CART
Customer Reviews
5 star 32
4 star 11
3 star 1
2 star 0
1 star 0
Review Rating: 4.70
44 Customer Reviews
The reviews are automatic translation.
Bicycle inflation
5
From Japan
On 2017-08-31 20:18:11
The weight of the main body is also light and easy to carry. Air enters well with light power.
This review is about item#35482483.
For common permanent lending for buildings
5
From Japan
On 2017-08-21 14:45:41
Purchased half a year ago and purchased repeatedly for good reputation. The body is light, air injection is also light. When standing side by side with other products, it was three to four centimeters tall, so we changed the place of placement under the shelf.
This review is about item#35482483.
Three-seater electric bicycle inflator
4
From Japan
On 2017-07-22 03:42:05
The three-seater electric bicycle needs 4 ㎏ air pressure, so if you put this air in, it becomes heavy heavily. But it is good to look at the price
This review is about item#35482483.
For bicycle pneumatic
5
From Japan
On 2017-07-18 16:52:07
According to the reputation, you can easily put air in. Durability is a plus tech body, so I am worried but because it was a coupon use purchase, COSPA was a very good product. It is recommended.
This review is about item#35482483.
Put the car in the air
5
From Japan
On 2017-07-17 08:56:55
I think that it can be said that it is quite a good product by being able to put the air of the tire softly.
This review is about item#35482483.
For free air replenishment
4
From Japan
On 2017-06-10 11:54:24
Although making is slightly delicate, air comes in with a light power so it is very easy.
This review is about item#35482492.
Bicycle inflation
5
From Japan
On 2017-05-24 15:29:16
Very light and easy to use even for women. I hope the price is a bit cheaper.
This review is about item#35482483.
During wheelchair maintenance
4
From Japan
On 2017-05-12 14:54:39
The operation is light and comfortable, but some things do not fit in the air valves due to the interference of the spokes. Was not it possible to reduce the size of the insertion part?
This review is about item#35482483.
Tire of Celo
4
From Japan
On 2017-03-19 21:09:57
I bought it for refilling the cellow tire with air. Lightly push it, air enters the tire properly.
This review is about item#35482492.
Tire bead raising
4
From Japan
On 2017-02-17 23:03:21
We procured handmade tire for bead raising. It's light and you can pump with a good feeling.
This review is about item#35482483.

Related Products