Buy more than* S$200* and get FREE SHIPPING

2Way Umbrella-Holder

3.50 (14)
Purpose
Umbrella storage pocket
Size (mm)
H674xW165 X D 5
Weight (g)
85
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 CZ251 35482675 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 5
3 star 3
2 star 2
1 star 1
Review Rating: 3.50
14 Customer Reviews
The reviews are automatic translation.
Getting on and off when raining.
4
From Japan
On 2017-08-24 18:06:19
It is convenient because it can store a folding umbrella and a long umbrella, and it is also good to store quickly without wetting the inside of the car.
This review is about item#35482675.
Umbrella deposit
5
From Japan
On 2017-01-20 14:42:11
It is convenient for keeping an umbrella for each guest. Because the price is also cheap, it is easy to replace.
This review is about item#35482675.
Install in the car
5
From Japan
On 2016-09-30 19:51:52
I am useful because it does not get wet inside the car. I am worried about that point because I am hard to care.
This review is about item#35482675.
To keep the wet umbrella in the car
5
From Japan
On 2015-08-04 23:27:41
Repeat repeat How many times have you bought? It is very convenient, it is very small when not in use.
This review is about item#35482675.
For cars at home
2
From Japan
On 2015-05-20 18:32:54
It is convenient, is it difficult to have the band part stretch? I attach it to the headrest, but it is difficult to recommend it because the button hook is easy to disengage because it is difficult to put in and out.
This review is about item#35482675.
In-car use
4
From Japan
On 2015-01-19 11:36:05
I bought it for the umbrella processing inside the car on the rainy day. I think that it was not likely and cost performance is high. Although there are indications of strength and rain drop processing, I am convinced that the price is the price.
This review is about item#35482675.
For rainy umbrella containers
3
From Japan
On 2014-08-18 12:25:03
As soon as the item arrived, it opened up, consumption was covered with dust. The texture was good, but if the string on the headrest is a little longer, the usability will be better.
This review is about item#35482675.
I am relieved to go out on a rainy day.
4
From Japan
On 2014-06-13 13:52:21
I can put an umbrella in the car all the way for a rainy day, so it's convenient.
This review is about item#35482675.
For in-car use
3
From Japan
On 2014-02-10 22:51:59
I feel a little tired, no needless. I do not need a place.
This review is about item#35482675.
Umbrella storage
3
From Japan
On 2013-09-13 13:54:33
It is convenient if you have a suitable price.
This review is about item#35482675.

Related Products