Buy more than* S$200* and get FREE SHIPPING

Anchor Hammering Tool

5.00 (4)
Slide Dimension (mm)
33
Compatible Size
M10, M12, W3 / 8, W1 / 2
Overall Length (mm)
259
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 AL-1012H 35482885 64.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
All anchor after casting
5
From Japan
On 2017-02-22 21:06:35
To drive a pin of the anchor, because stable and Uchikomeru without blurring, Work efficiency was very good.
This review is about item#35482885.
All anchor implantation
5
From Japan
On 2015-04-20 22:53:28
Usability is really good, but I wanted you to leave so as to be fitted with a fall prevention.
This review is about item#35482885.
Implantation of all anchor
5
From Japan
On 2014-10-07 18:23:44
Worry about hitting the hand without fear of damage to the threads do not quit I use once been reduced.
This review is about item#35482885.
Electrical construction
5
From Japan
On 2014-03-06 16:40:43
There is no complaints if you are using for a long time in such control panel fixed. I think easy to use because it does not hit the hand when the hammer is Sonji part a beat that you can be a little more big hit if by force say.
This review is about item#35482885.

Related Products