Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Auto Tensioner Adjuster

4.00 (1)
Purpose
For Mitsubishi only
Size (mm)
19x25
Plug Angle (mm)
6.35
Dimension (mm)
19x25
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC1211 35527003 53.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
maintenance
4
From Japan
On 2015-11-22 14:40:50
I think that the size of Asiyastar is good to choose.

Related Products