Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Tap for O2 Sensor

5.00 (4)
Width Across Flat (mm)
21
Screw Diameter
M18
Plug Angle (mm)
9.5
Pitch (mm)
1.5
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC4723 35527107 33.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
I used it for the lower O2 sensor on the muffler side. It was a correct answer without buying cheap taps.
5
From Japan
On 2017-12-26 05:49:59
In luxury, I rarely use it, so I think that there is a case.
This review is about item#35527107.
Correction of thread
5
From Japan
On 2017-02-16 23:16:34
Used for 10 series alphard. It seems durable. It is likely to be used repeatedly. It is product 3 without a mistake.
This review is about item#35527107.
As the frequency of replacement has increased, so I'd like to familiarize threads when installing
5
From Japan
On 2014-09-20 14:06:11
Furniture size is easy to use with size
This review is about item#35527107.
Cars of a car
5
From Japan
On 2014-04-20 20:35:25
I could use it even without missing a stain muffler
This review is about item#35527107.

Related Products