Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Brake Caliper

4.60 (10)
Weight (g)
About 50
Overall Length (mm)
200
Thickness (mm)
3
Width (mm)
26 (tip)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC1511B 35527116 55.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.60
10 Customer Reviews
The reviews are automatic translation.
I am using it for brake repair work of a car.
5
From Japan
On 2016-01-11 15:35:38
I found what I was looking for, and I am very pleased to purchase it at a low price.
This review is about item#35527116.
Rust removal
5
From Japan
On 2015-04-03 03:23:52
I wanted to attach a wire brush to the rut after it had been rusted with a minus driver etc. It was easy and quick to clean, but I wanted to attach a wire brush to it, but if I put a 90 degree angle adapter on the caliper of the opposed piston, it will not come in
This review is about item#35527116.
Overhaul of brake caliper
2
From Japan
On 2015-03-12 23:06:17
The price is worth it for the price. Even if you look at it is about 1000 yen. I can not clean it cleaner than I thought.
This review is about item#35527116.
Rust removal
4
From Japan
On 2015-03-08 23:41:19
Bent for opposite piston
This review is about item#35527116.
Bike's brake caliper OH
5
From Japan
On 2015-03-01 15:27:42
I used it in the OH of the brake caliper of the old motorbike. Truly a special tool. The sticky dirt was beautiful to the extent that it was OK for use. As long as the price is cheaper, it is hard to say.
This review is about item#35527116.
It is cleaning of the caliper as it reads it.
5
From Japan
On 2015-02-19 17:36:59
It will be beautiful as pleasant. It is a complete special tool and there is no other use for it. I think that it is a good product with no damage if a price is cheap a little.
This review is about item#35527116.
In the groove of seal · boots
5
From Japan
On 2015-02-09 14:21:09
It is used for seals of hydraulic cylinders and grooves of boots. It was easy to fit various groove widths, and work was done very efficiently.
This review is about item#35527116.
Overhaul of brake caliper
5
From Japan
On 2014-08-22 14:09:23
I used it to clean the groove of the seal. Work efficiency is better than using a flathead screwdriver etc. It will be much cleaner. I wonder if there is a problem if the price is a bit cheaper.
This review is about item#35527116.
Brake work
5
From Japan
On 2014-07-29 18:15:38
It is easy to use and is saved.
This review is about item#35527116.
Brake Caliper O / H
5
From Japan
On 2014-04-15 14:52:55
It is easy to use.
This review is about item#35527116.

Related Products