Buy more than* S$200* and get FREE SHIPPING

Door Mall Remover

Tip Width (mm)
28
Grip Length (mm)
97
Overall Length (mm)
173
Thickness (mm)
1 (metal part), 17.5 (grip)
Width (mm)
31 (maximum grip part)
Restriction
%s
*[No return] - You cannot return this product. For details, see FAQ.
...see all>
Product Options
ADD TO CART
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
*[No return] You cannot return this product. For details, see FAQ. 1PC 1 JTC5627 35527222 40.51 SGD
Shipped after 2017-12-22
ADD TO CART

Related Products