Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Oil Pan Seal Cutters

4.00 (2)
Weight (g)
160
Overall Length (mm)
78
Width (mm)
48
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 JTC1315X 37709095 50.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Automobile engine oil pan
4
From Japan
On 2015-08-13 21:37:27
I purchased it because it was quite cheap with a similar tool. The construction was quite solid. Just because the handle part comes out immediately during use, I think that the insertion part is a little loose. I will use it by turning it upward or downward, so I think that you can improve this only.
This review is about item#37709095.
Car maintenance
4
From Japan
On 2014-06-05 18:07:34
It gets stuck between the oil pan and the block precisely, it helps because it cuts off the seal easily. I want a little more ...
This review is about item#37709095.

Related Products