Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

S/B Roll

5.00 (1)
Length (m)
10, 10
Grain Size
#320, #320
...see all>
Product Options
ADD TO CART
Abrasive Grain Grade Structure of Abrasives Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Abrasive Grain Grade Structure of Abrasives Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
A (aluminium oxide), Aluminum oxide VF (very fine), VF (Berry Fine) Nonwoven fabric, Nonwoven fabric 310, 310 1Roll 1 310x10M A-VF 35483043 299.99 SGD
Shipped after 2018-06-27
A (aluminium oxide), A (aluminum oxide) VF (very fine), VF (Berry Fine) Nonwoven fabric, Nonwoven fabric 150, 150 1Roll 1 150x10M A-VF 35483034 139.99 SGD
In stock
A (aluminium oxide), A(Aluminum Oxide) VF (very fine), VF (very fine) Nonwoven fabric, Non-woven fabric 100, 100 1Roll 1 100x10M A-VF 35483025 99.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
I use it to remove the burr of the rubber that got on the metal fittings
5
From Japan
On 2017-02-04 23:25:46
I am very happy with ease of use without much scratches on the metal fittings
This review is about item#35483025.

Related Products