Buy more than* S$200* and get FREE SHIPPING

Power Saw

4.27 (11)
Stroke Quantity (mm)
10
Number of Strokes (min-1 [Time/minute])
0 to 4500
Outer Dimensions (Length L x Width W x Height H) (mm)
334x63x127
Cutting Capability (mm)
Garden / phi45 wood / 40 PVC pipe / phi120 mild steel / 3.5
Rated Current (A)
1.7
Power Consumption (W)
150
Power (V)
Single-phase 100
Weight (kg)
1.3
Accessories
Blade No.68 (woodworking pruning blade), blade No.51 (for Iron), blade holder (body mounted), hex wrench 3mm (main storage)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ASK-1000 35483095 159.90 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 5
3 star 0
2 star 1
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Cutting wood
2
From Japan
On 2017-04-12 01:40:47
There were not 6 ranges for installing blades for use. I shifted the timing of use.
This review is about item#35483095.
Dismantling of harvested wood, split
5
From Japan
On 2017-01-26 00:59:34
There was also a worry because it was an affordable price, but was happy to be firmly work, yet easy when I use it. Work is now fun and can be so easily cut wood. I was able to good shopping in the very satisfied.
This review is about item#35483095.
Pruning felling of garden, fruit trees
5
From Japan
On 2016-11-21 21:28:54
Easy-to-use and has come in handy. Work efficiency has been greatly improved.
This review is about item#35483095.
Defunct wood, cutting of plastic
4
From Japan
On 2016-08-31 19:38:54
First weight, feel very good, cut the wood is cut well, plastic has been tried to cut to try the lid of the trash without a problem.
This review is about item#35483095.
Organizing your garden
5
From Japan
On 2016-08-16 18:45:41
Inexpensively We offer high-performance products, thank you.
This review is about item#35483095.
Cutting of the garden, demolition work of woodworking products
4
From Japan
On 2016-06-07 18:20:43
Setsuremi was normal. Storage accessory hexagonal wrench, was good because the strong pair vibration. In addition, since the front and rear working distance of the saw-tooth is short, there is no need to apply the wire supporters to cut products, it was good.
This review is about item#35483095.
Pruning of garden trees, wood cutting.
4
From Japan
On 2016-02-10 19:02:55
We used to pruning the tree processing. Only the first vibration or shaking is worrisome also to the power tool, against the way of the saw teeth, such as angle, you need to learn the ropes. It applied at a right angle to the object, immediately to high speed, if to proceed naturally without putting the force, was able to cut processing without extra shake vibration. Since only one-handed operation, and the processed product not fixed to some extent, dangerous blurred amplifies. This is not the responsibility of the manufacturer, but you must also increase the note. Processing speed is good think. Since starting to use yet not be sincerely durable maintenance or the like.
This review is about item#35483095.
Use the pruning of the garden
4
From Japan
On 2015-12-14 22:32:51
You can cut up to a diameter of 8cm. It was impossible when it exceeds 10cm. Light to, because the vibration is small, the branches of the garden, which has been growing at home becomes thick, it was useful to those not cut in Nagara scissors. Blade does not know with forever, but because it is the product of Ryobi, also we expect to fall into the hands replacement blade easily. Even in Monotarou san, I'm glad to be able to purchase the blade in place in the cheap.
This review is about item#35483095.
Pruning of garden trees etc.
5
From Japan
On 2015-07-09 16:14:17
I used it for pruning the garden loquat and crispy It broke It got used to it I was able to cut even with my left hand, the work was smooth.
This review is about item#35483095.
Cutting of wood, plastic etc.
4
From Japan
On 2014-05-05 22:57:15
Angle is important when cutting. Vibration is terrible if angle is bad.
This review is about item#35483095.

Related Products