Buy more than* S$200* and get FREE SHIPPING

Lead Vendors

4.60 (5)
Purpose
Simple folding instrument of the lead parts
Thickness (phi mm)
lead wire/0.9 (max)
Pitch (mm)
(Bending) between 2.5 and 30, there are 2.5 pitches (rule-of-thumb value) (vertical bending is good acceptable)
Material (Body)
ABS
Color
Orange
Compatible
(Bent parts) Axel type resistors, diodes, etc. (Transistor) TO-92 type
Accessories
With a strap forming processing rod
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RB-5 35483156 9.11 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.60
5 Customer Reviews
The reviews are automatic translation.
To lead wire bending
5
From Japan
On 2017-09-20 06:17:49
Bend evenly to the left and right cleanly. I am satisfied with working efficiency but if you are a bit cheaper.
This review is about item#35483156.
Resistance bending foot
5
From Japan
On 2014-06-03 13:09:08
It is very easy to use because it is a very popular shape we used since a long time ago. It is not suitable for mass production, but if a small amount of foot bending it is this!
This review is about item#35483156.
Lead bending of electronic parts
4
From Japan
On 2014-01-30 15:25:25
Even if there is nothing, there is somehow, but there is also considerable convenience if there is. I should have bought it sooner.
This review is about item#35483156.
To make a prototype board. . .
5
From Japan
On 2013-12-14 09:58:00
It is a useful tool that was unlikely. Without wasteful stress on the parts' feet, the finish will also look good. However, the shop front of Akihabara's parts merchant was cheaper.
This review is about item#35483156.
Lead wire bending
4
From Japan
On 2012-09-11 23:01:20
Even if there is nothing, it will be somehow, but there is convenience. Workability is not good because it can only be done one by one.
This review is about item#35483156.

Related Products