Buy more than* S$200* and get FREE SHIPPING

Baseplate Exclusive Clean Brush

4.00 (2)
Purpose
For base plate cleaning after or before of the parts mounting
Catch-Phrase
because special treatment is processed to reduce the Consumption of the brush, can be used for long time
Size (mm)
About 180 (brush part is included)
Trim Width (mm)
35
Material (Handle Part)
Bamboo
Trim
Natural horse hair
Trim Length (mm)
14
Specification
2-line wire
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TBP-15 35483201 11.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Cleaning the foundation
4
From Japan
On 2015-11-27 18:55:59
It is good if you use it with flux cleaner It is handy
This review is about item#35483201.
Removal of solder balls and foreign matter attached to the board
4
From Japan
On 2012-03-12 13:40:34
The body was lightly warped, making it easier to match the tip of the hair to the substrate, making it easier to use than the other. Also, hair can not escape.
This review is about item#35483201.

Related Products