Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fine Sharpener

4.27 (11)
Power
Two AA alkaline batteries (not included)
Weight (g)
135
Dimension (mm)
38x202x57
Specification
Battery-powered
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 SS-30 35483217 28.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 2
3 star 3
2 star 0
1 star 0
Review Rating: 4.27
11 Customer Reviews
The reviews are automatic translation.
Use it for sharpening the blade.
5
From Japan
On 2017-10-31 06:41:43
I have various sharpening tools, but this is convenient for a little sharpening. It does not need power, water is unnecessary, and it is good to use immediately.
This review is about item#35483217.
Polishing of engraving swords
3
From Japan
On 2017-07-02 19:38:12
I did not have as much abrasive power as I expected, but I will devise a sharpening method and try using it a bit more.
This review is about item#35483217.
Grinding round chisel, other grinding of special shaped cutter.
5
From Japan
On 2017-06-14 17:44:02
Although usability was better than expected, I would like to "fix" this product for stable polish. I want something like a holder to fix.
This review is about item#35483217.
Scissors Nail clippers Other small things
5
From Japan
On 2016-07-14 22:23:40
I thought it was very useful. I thought there was a better way to use it.
This review is about item#35483217.
Company cafeteria
5
From Japan
On 2015-07-15 14:54:22
The company 's cafeteria' s cooks are praised. I also purchased it for my home. How about the durability after that! It is!
This review is about item#35483217.
Scissors, etc.
4
From Japan
On 2015-06-12 20:11:05
Pruning scissors etc, We purchased for grinding wheels with whetstone. I think that it is suitable for non-straight cutlery. Is it about the power as it seems?
This review is about item#35483217.
Sharpen the cutlery in general
3
From Japan
On 2014-10-26 13:10:42
It would be fine if rough and finish or tip exchange could be done.
This review is about item#35483217.
Stainless knives, scissors, nippers, etc.
5
From Japan
On 2014-10-16 20:01:26
Stainless steel products such as kitchen knife and scissors are hard to have blades even if they are ground with a grinding stone, but with this, sharpness has improved very much. Although the sharpening surface feels a little rough, it does not need to force, the sharpness rises in a short time, so I do not think to use a grinding wheel anymore.
This review is about item#35483217.
Medical scissors sharpening
3
From Japan
On 2014-07-03 19:24:14
It was better than I thought.
This review is about item#35483217.
Sharpening sharpener, scissors sharpening,
4
From Japan
On 2014-06-22 13:56:46
I think that it is very convenient for knife sharpening. It is easy to sharpen.
This review is about item#35483217.

Related Products