Buy more than* S$200* and get FREE SHIPPING

O Ring P, For Motion4 Kind C Silicone Rubber

4.80 (20)
Purpose
Packings, gaskets, oil seals, industrial rollers, vibration-proof rubber, heat-resistant, cold-resistant and electrical insulation, medical, etc.sealant, potting (RTV)
...see all>
Product Options
ADD TO CART
Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Hardness (Durometer A) Heat-Resistant Temperature (deg C) Nominal Designation Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Inner Diameter ID (phi mm) Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Hardness (Durometer A) Heat-Resistant Temperature (deg C) Nominal Designation Material Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
49.7 56.7 +/-0.45 3.5(+/-0.10) 70(+/-5) 200 50 Siliconerubber 1PC 1 P-50 35495862 1.99 SGD
In stock
24.7 31.7 +/-0.25 3.5(+/-0.10) 70(+/-5) 200 25 Siliconerubber 1PC 1 P-25 35495625 0.99 SGD
In stock
39.7 46.7 +/-0.37 3.5(+/-0.10) 70(+/-5) 200 40 Siliconerubber 1PC 1 P-40 35495783 0.99 SGD
In stock
22.1 29.1 +/-0.24 3.5(+/-0.10) 70(+/-5) 200 22.4 Siliconerubber 1PC 1 P-22.4 35495607 0.99 SGD
In stock
23.7 30.7 +/-0.24 3.5(+/-0.10) 70(+/-5) 200 24 Siliconerubber 1PC 1 P-24 35495616 1.99 SGD
In stock
45.7 52.7 +/-0.42 3.5(+/-0.10) 70(+/-5) 200 46 Siliconerubber 1PC 1 P-46 35495835 0.99 SGD
Shipped after 2018-01-24
- - - - - - - - 1PC 1 P-22A 35495591 0.99 SGD
In stock
- 15.8 +/-0.18 2.4(+/-0.09) 70(+/-5) 200 11.2 Silicone rubber 1PC 1 P-11.2 35495494 0.99 SGD
In stock
49.6 61 +/-0.45 5.7(+/-0.13) 70(+/-5) 200 50A Silicone rubber 1PC 1 P-50A 35495887 2.99 SGD
In stock
28.7 35.7 +/-0.29 3.5(+/-0.10) 70(+/-5) 200 29 Silicone rubber 1PC 1 P-29 35495661 0.99 SGD
Shipped after 2018-01-23
34.7 41.7 +/-0.34 3.5(+/-0.10) 70(+/-5) 200 35 Silicone rubber 1PC 1 P-35 35495731 0.99 SGD
In stock
35.2 42.2 +/-0.34 3.5(+/-0.10) 70(+/-5) 200 35.5 Silicone rubber 1PC 1 P-35.5 35495747 0.99 SGD
Shipped after 2018-01-24
12.3 17.1 +/-0.19 2.4(+/-0.09) 70(+/-5) 200 12.5 Silicone rubber 1PC 1 P-12.5 35495512 0.99 SGD
In stock
25.2 32.2 +/-0.25 3.5(+/-0.10) 70(+/-5) 200 25.5 Silicone rubber 1PC 1 P-25.5 35495634 4.99 SGD
Shipped after 2018-01-24
35.7 42.7 +/-0.34 3.5(+/-0.10) 70(+/-5) 200 36 Silicone rubber 1PC 1 P-36 35495756 0.99 SGD
In stock
29.2 36.2 +/-0.29 3.5(+/-0.10) 70(+/-5) 200 29.5 Silicone rubber 1PC 1 P-29.5 35495677 5.99 SGD
Shipped after 2018-01-24
31.7 38.7 +/-0.31 3.5(+/-0.10) 70(+/-5) 200 32 Silicone rubber 1PC 1 P-32 35495713 0.99 SGD
In stock
37.7 44.7 +/-0.37 3.5(+/-0.10) 70(+/-5) 200 38 Silicone rubber 1PC 1 P-38 35495765 0.99 SGD
In stock
40.7 47.7 +/-0.38 3.5(+/-0.10) 70(+/-5) 200 41 Silicone rubber 1PC 1 P-41 35495792 0.99 SGD
In stock
48.7 55.7 +/-0.45 3.5(+/-0.10) 70(+/-5) 200 49 Silicone rubber 1PC 1 P-49 35495853 1.99 SGD
In stock
29.7 36.7 +/-0.29 3.5(+/-0.10) 70(+/-5) 200 30 Silicone rubber 1PC 1 P-30 35495686 0.99 SGD
In stock
30.7 37.7 +/-0.30 3.5(+/-0.10) 70(+/-5) 200 31 Silicone rubber 1PC 1 P-31 35495695 0.99 SGD
In stock
31.2 38.2 +/-0.31 3.5(+/-0.10) 70(+/-5) 200 31.5 Silicone rubber 1PC 1 P-31.5 35495704 0.99 SGD
In stock
47.7 54.7 +/-0.44 3.5(+/-0.10) 70(+/-5) 200 48 Silicone rubber 1PC 1 P-48 35495844 0.99 SGD
In stock
41.7 48.7 +/-0.39 3.5(+/-0.10) 70(+/-5) 200 42 Silicone rubber 1PC 1 P-42 35495801 0.99 SGD
In stock
2.8 6.6 +/-0.14 1.9 (+/-0.08) 70+/-5 200 3 Silicone rubber 1PC 1 P-3 35495397 0.99 SGD
In stock
3.8 7.6 +/-0.14 1.9(+/-0.08) 70(+/-5) 200 4 Silicone rubber 1PC 1 P-4 35495406 0.99 SGD
In stock
4.8 8.6 +/-0.15 1.9(+/-0.08) 70(+/-5) 200 5 Silicone rubber 1PC 1 P-5 35495415 0.99 SGD
In stock
5.8 9.6 +/-0.15 1.9(+/-0.08) 70(+/-5) 200 6 Silicone rubber 1PC 1 P-6 35495424 0.99 SGD
In stock
6.8 10.6 +/-0.16 1.9 (+/-0.08) 70+/-5 200 7 Silicone rubber 1PC 1 P-7 35495433 0.99 SGD
In stock
7.8 11.6 +/-0.16 1.9(+/-0.08) 70(+/-5) 200 8 Silicone rubber 1PC 1 P-8 35495442 0.99 SGD
In stock
8.8 12.6 +/-0.17 1.9(+/-0.08) 70(+/-5) 200 9 Silicone rubber 1PC 1 P-9 35495451 0.99 SGD
In stock
9.8 13.6 +/-0.17 1.9(+/-0.08) 70(+/-5) 200 10 Silicone rubber 1PC 1 P-10 35495467 0.99 SGD
In stock
9.8 14.6 +/-0.17 2.4(+/-0.09) 70(+/-5) 200 10A Silicone rubber 1PC 1 P-10A 35495476 0.99 SGD
In stock
10.8 15.6 +/-0.18 2.4(+/-0.09) 70(+/-5) 200 11 Silicone rubber 1PC 1 P-11 35495485 0.99 SGD
In stock
11.8 16.6 +/-0.19 2.4 (+/-0.09) 70+/-5 200 12 Silicone rubber 1PC 1 P-12 35495503 0.99 SGD
In stock
13.8 18.6 +/-0.19 2.4 (+/-0.09) 70+/-5 200 14 Silicone rubber 1PC 1 P-14 35495521 0.99 SGD
In stock
14.8 19.6 +/-0.20 2.4(+/-0.09) 70(+/-5) 200 15 Silicone rubber 1PC 1 P-15 35495537 0.99 SGD
In stock
15.8 20.6 +/-0.20 2.4(+/-0.09) 70(+/-5) 200 16 Silicone rubber 1PC 1 P-16 35495546 0.99 SGD
In stock
17.8 22.6 +/-0.21 2.4(+/-0.09) 70(+/-5) 200 18 Silicone rubber 1PC 1 P-18 35495555 0.99 SGD
In stock
19.8 24.6 +/-0.22 2.4 (+/-0.09) 70+/-5 200 20 Silicone rubber 1PC 1 P-20 35495564 0.99 SGD
In stock
20.8 25.6 +/-0.23 2.4 (+/-0.09) 70+/-5 200 21 Silicone rubber 1PC 1 P-21 35495573 0.99 SGD
In stock
21.8 26.6 +/-0.24 2.4(+/-0.09) 70(+/-5) 200 22 Silicone rubber 1PC 1 P-22 35495582 0.99 SGD
In stock
25.7 32.7 +/-0.26 3.5 (+/-0.10) 70+/-5 200 26 Silicone rubber 1PC 1 P-26 35495643 0.99 SGD
In stock
27.7 34.7 +/-0.28 3.5 (+/-0.10) 70+/-5 200 28 Silicone rubber 1PC 1 P-28 35495652 0.99 SGD
In stock
33.7 40.7 +/-0.33 3.5 (+/-0.10) 70+/-5 200 34 Silicone rubber 1PC 1 P-34 35495722 0.99 SGD
In stock
38.7 45.7 +/-0.37 3.5(+/-0.10) 70(+/-5) 200 39 Silicone rubber 1PC 1 P-39 35495774 0.99 SGD
In stock
43.7 50.7 +/-0.41 3.5(+/-0.10) 70(+/-5) 200 44 Silicone rubber 1PC 1 P-44 35495817 0.99 SGD
In stock
44.7 51.7 +/-0.41 3.5 (+/-0.10) 70+/-5 200 45 Silicone rubber 1PC 1 P-45 35495826 0.99 SGD
In stock
47.6 59 +/-0.44 5.7(+/-0.13) 70(+/-5) 200 48A Silicone rubber 1PC 1 P-48A 35495871 2.99 SGD
Shipped after 2018-01-24
ADD TO CART
Customer Reviews
5 star 18
4 star 0
3 star 2
2 star 0
1 star 0
Review Rating: 4.80
20 Customer Reviews
The reviews are automatic translation.
As a piston seal part of food machinery
5
From Japan
On 2017-12-12 10:54:33
I am very saved because I can buy it cheaply. Although it is not a complaint, although I admire that it is polite because it is individually wrapped in units of one, on the other hand, since I often buy it in 50 or 100 units, even if I do not have to take that trouble I think that is good.
This review is about item#35495573.
Abundant variety
5
From Japan
On 2017-11-18 11:44:26
There are abundant variations, it is very convenient because there are items that can be purchased in units of one. There was a perfect size this time as well.
This review is about item#35495467.
Joint part of sprinkler plug
5
From Japan
On 2017-10-25 15:15:02
Since it is used outdoors, we made it into weather-resistant silicon. It is perfect.
This review is about item#35495503.
Vehicle maintenance
5
From Japan
On 2017-08-25 07:32:21
It was saved by cheap price and speed of delivery. I will also purchase it next time.
This review is about item#35495442.
Seal between motor and spatula of mochi pounding machine
5
From Japan
On 2017-05-19 07:00:32
Because this was found, the rice cake making machine uses it while repairing things about fifty years ago.
This review is about item#35495521.
For stove chimneys
5
From Japan
On 2017-03-07 19:18:12
Because it is only a problem to use on a stove, I have purchased it, and I have used it many times, but it does not matter. However, if it becomes an all-you-can-e-mail service, it will be very helpful if there is a shipping charge setting for mail service for these fine items. When there is nothing to buy anything else, I do not have time to think about what I would like to buy up to 3000 yen.
This review is about item#35495774.
Lost parts of automatic irrigation equipment
5
From Japan
On 2017-02-13 16:21:40
The outer diameter bore thickness was specified and the parts that fit perfectly arrived. It is a part that I can not find easily in stores, so it was saved.
This review is about item#35495555.
Packing
5
From Japan
On 2016-11-20 07:55:31
Since packing of gasoline carrying can deteriorated, we replaced it for this item. As of now I can use it without leakage.
This review is about item#35495476.
For tapper's cock maintenance
5
From Japan
On 2016-05-19 19:10:08
There was no replacement O ring, I had to change the cock like it, but I could fix it with this product.
This review is about item#35495476.
Used for carbon dioxide shielding
5
From Japan
On 2015-11-26 11:39:54
Less change over time, long-term usable
This review is about item#35495451.

Related Products