Buy more than* S$200* and get FREE SHIPPING

4 Kind C Silicone The Rubber for O Ring G, Fixing

4.20 (5)
Purpose
Packings, gaskets, oil seals, industrial rollers, vibration-proof rubber, heat-resistant, cold-resistant and electrical insulation, medical, etc.sealant, potting (RTV)
...see all>
Product Options
ADD TO CART
Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Heat-Resistant Temperature (deg C) Nominal Designation Material Inner Diameter ID (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Outside Diameter OD (phi mm) Inner-Diameter Tolerance Width W (mm) Heat-Resistant Temperature (deg C) Nominal Designation Material Inner Diameter ID (phi mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
47.6 +/-0.40 3.1(+/-0.10) 200 42 Siliconerubber 41.4 1PC 1 G-42 35495932 -
Discontinued
[x]
- - - - - - - 1PC 1 G-40 35495923 0.80 SGD
In stock
35.6 +/-0.29 3.1(+/-0.10) 200 30 Silicone rubber 29.4 1PC 1 G-30 35495905 0.63 SGD
In stock
55.6 +/-0.45 3.1(+/-0.10) 200 50 Silicone rubber 49.4 1PC 1 G-50 35495957 0.97 SGD
In stock
30.6 +/- 0.25 3.1+/-0.10 200 25 Silicone rubber 24.4 1PC 1 G-25 35495896 0.49 SGD
In stock
40.6 +/-0.33 3.1+/-0.10 200 35 Silicone rubber 34.4 1PC 1 G-35 35495914 0.66 SGD
In stock
50.6 +/-0.41 3.1(+/-0.10) 200 45 Silicone rubber 44.4 1PC 1 G-45 35495941 0.88 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.20
5 Customer Reviews
The reviews are automatic translation.
Machine maintenance
1
From Japan
On 2016-11-19 03:49:28
The color size is good, but the thickness is 3 mm, so it did not fit. I want a thickness of 2 mm.
This review is about item#35495923.
Motorcycle Repair
5
From Japan
On 2015-06-09 18:24:06
No problem.
This review is about item#35495896.
In a carrying can
5
From Japan
On 2015-03-12 23:47:15
G-50 was perfect for carrying can of Daikin Industry (Meltec). Genuine products do not last long and crack and leak out. It also withstands the physical load when tightening the lid tightly while also looking for gasoline resistance, it exerts its performance flexibly. When the carrying can is empty do not load the O ring by loosening the lid, if you give flexibility you will last long. In recent years, I was feeling resentment on the side that bought a genuine repair O ring which is not durable although the safety of the carrying can is questioned. Thank you monotaur.
This review is about item#35495957.
For stoppers
5
From Japan
On 2014-04-23 20:34:13
I bought it because the standard item was damaged. I knew the size, so it fitted perfectly. The price is also satisfactory.
This review is about item#35495941.
Used as a cushion part for woodworking work, not for fluid sealing purposes.
5
From Japan
On 2014-04-01 16:50:09
Originally we used the material NBR, but crack deteriorated about 1 year later. After changing to silicone rubber, we are expecting crack deterioration to be used semipermanently. (The cause of deterioration is due to ozone in the atmosphere and the silicone rubber has good ozone resistance)
This review is about item#35495914.

Related Products