Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Hex Shaft Bull Point

3.00 (1)
Purpose
For chipping and fracturing
Shank Shape
Hexagon shaft
Weight (g)
420
Overall Length (mm)
280
Shaft Diameter (phi mm)
17
Material
SCM materials (chrome mloydbenum steel)
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 17x280 mm 35496632 11.99 SGD
Shipped after 2018-06-22
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Concrete chaining
3
From Japan
On 2016-01-19 18:46:44
There were not too many hanging. Is it equivalent to the price? So I bought six more.
This review is about item#35496632.

Related Products