Buy more than* S$200* and get FREE SHIPPING

Cold Chisel

3.00 (1)
Purpose
For chipping and fracturing
Edge Width Dimensions (mm)
20
Weight (g)
460
Overall Length (mm)
280
Shaft Diameter (phi mm)
17
Material
SCM materials (chrome mloydbenum steel)
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 17Hx280mmx20mm 35496641 12.01 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Change
3
From Japan
On 2013-06-06 08:18:42
It is the same as what we sell at the home center. If the price is cheap, it will buy
This review is about item#35496641.

Related Products