Buy more than* S$200* and get FREE SHIPPING

Bull Point Chisel

4.00 (1)
Purpose
Concrete chipping
Shank Shape
Hexagonal axis
Weight (g)
320
Overall Length (mm)
240
Shaft Diameter (phi mm)
17
Material
SCM material (chrome molybdenum steel)
Compatible Models
Hammer drill
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 17Hx240mm 35496657 15.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Concrete with electric drill fishing work
4
From Japan
On 2013-09-11 17:01:12
It is slightly expensive compared to ordinary goods, but construction efficiency improves. I think that cost-effectiveness is excellent compared to personnel expenses.
This review is about item#35496657.

Related Products