Buy more than* S$200* and get FREE SHIPPING

Plus Bull Point

4.50 (2)
Purpose
For chipping work on concrete
Shank Shape
Hexagonal axis
Shaft Diameter (phi mm)
17
...see all>
Product Options
ADD TO CART
Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Size Weight (g) Overall Length (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 340 280 1PC 1 17Hx280mm 35496666 22.99 SGD
In stock
17Hx450(mm) 660 450 1PC 1 17Hx450mm 35496684 30.99 SGD
In stock
17Hx360(mm) 500 360 1PC 1 17Hx360mm 35496675 30.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Concrete fogging work
5
From Japan
On 2017-06-20 20:34:28
I have not used it much yet, but it seems that the cutting edge is strong and lasts long. It was a bargain for money.
This review is about item#35496675.
Construction site
4
From Japan
On 2015-07-25 13:34:30
It is attached to HILTI's hexagonal spindle machine. Compared to the original polygon chisel, I feel that the reduction of the tip is a little early, but I think that cost performance is good.
This review is about item#35496684.

Related Products