Buy more than* S$200* and get FREE SHIPPING

Bull Point SDS

5.00 (1)
Caution
* For lightweight hammer drill without rotation stopping function, install genuine brand of adapter for shooting and use.
Purpose
Concrete chipping
Shank Shape
SDSplus axis
Weight (g)
260
Overall Length (mm)
250
Material
SCM material (chrome molybdenum steel)
Compatible Models
Lightweight hammer drill
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 250mm 35496693 19.21 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Natural stone of 斫Ri
5
From Japan
On 2016-03-02 23:48:25
Since making that firm, you can use anxiety without.
This review is about item#35496693.

Related Products