Buy more than* S$200* and get FREE SHIPPING

Motorcycle Spark Plugs

3.94 (90)
Caution
There are times when there is a difference in structure and the material etc of the plug depending upon the plug manufacturer.
...see all>
Product Options
ADD TO CART
Hexagon Opposite Side(mm) Third-Party Reference Number (NGK) Heating Value Part No. Screw Dimensions Screw Diameter (mm) Screw Length (mm) Terminal Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Hexagon Opposite Side(mm) Third-Party Reference Number (NGK) Heating Value Part No. Screw Dimensions Screw Diameter (mm) Screw Length (mm) Terminal Shape Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
20.8 BPR6HS 6 94703-00198 M14x1.25 14 12.7 Isolation type 1PC 1 E6RTC 35500762 -
Discontinued
[x]
20.8 BPR7HS 7 98076-56715 M14x1.25 14 12.7 Isolation type 1PC 1 E7RTC 35500771 -
Discontinued
[x]
16 CR6HSA 6 98056-56716 M10x1.0 10 12.7 Screw type 1PC 1 A6RTC 35500787 -
Discontinued
[x]
20.8 BR6HS 6 98076-5671G M14x1.25 14 12.7 Screw type 1PC 1 E6RC 35500796 -
Discontinued
[x]
20.8 BR8ES 8 98079-58816 M14x1.25 14 19.0 Integrated 1PC 1 F8RC 35500805 -
Discontinued
[x]
16 CR7HSA 7 09482-00408 M10x1.0 10 12.7 Screw type 1PC 1 A7RTC 35500814 -
Discontinued
[x]
16 CR9E 9 98059-59816 M10x1.0 10 19.0 Screw type 1PC 1 B9RC 35500823 -
Discontinued
[x]
16 CR8E 8 09482-00456 M10x1.0 10 19.0 Screw type 1PC 1 B8RC 35500832 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 46
4 star 15
3 star 16
2 star 4
1 star 9
Review Rating: 3.94
90 Customer Reviews
The reviews are automatic translation.
maintenance
5
From Japan
On 2016-10-03 09:36:27
It was good that it was cheap. I also want to purchase.
This review is about item#35500814.
OK
5
From Japan
On 2016-09-01 00:49:56
It is cheap, it can be used properly, and it expects durability afterwards
This review is about item#35500787.
maintenance
3
From Japan
On 2016-06-10 23:33:36
I always purchase it and use it, but I do not feel the problem. However, since the gasket does not play the role of gasket, it is real intention that you feel uncomfortable when tightening. If I regularly replace plugs on my own, I think that it can be recommended products.
This review is about item#35500823.
Used for 250 000 cylinder bike
2
From Japan
On 2016-06-05 22:33:32
At first it was good but in the second year I feel a bit suspicious. Since I judged that it was suitable for the price, I will purchase the one specified by the manufacturer next time.
This review is about item#35500823.
To a motorcycle
4
From Japan
On 2016-05-27 17:37:37
It was cheap and good
This review is about item#35500832.
I installed in XJR 400 R 96
5
From Japan
On 2016-04-23 14:41:20
I installed it in the XJR 400 R 96 year formula. Although there are some roughness of appearance on the screw part etc., it can be used at all for no problem at the moment. Since it became a new plug it got better startability. Is not this feeling of use convincing if it is this amount of money? I do not know the durability yet, but if you are worried, let's use NGK.
This review is about item#35500832.
As a story
1
From Japan
On 2016-03-29 01:29:07
Because Internet review was extreme, price is also around 100 yen so purchase as "neta" on trial. Was the tolerance of the product unreasonable, or was it just a matter of accuracy? "Hasle" like the model arrived. The screw part is full of burrs, and the arrangement of thread ridges also has delicate distortion. The center electrode is slightly inclined from the center, and the welding part of the outer electrode is also the soldering level made by elementary school students in drawing. In this case you can also agree with the fact that the electrode fell into the cylinder and caused it to blow. Although it is a brand that became like to be circulated on the net like exchange as from the end of handling of AC Delco, definitely plus 1 to 200 yen is added and domestic products are recommended. Representative of the cheapest badger. The repair cost when it is the case is a bad product that is expensive. Is it okay to deal with this kind of thing? And, I want to doubt sanity. It's garbage!
This review is about item#35500814.
Plug the commuter motorcycle
5
From Japan
On 2016-03-16 18:44:37
I tried using it because the price is cheap, but it does not matter even if I use it for nearly a year.
This review is about item#35500814.
Exchange
5
From Japan
On 2016-02-29 19:36:11
I often want to see the degree of burning of the plug until the setting of the motorcycle that touched the cab is decided. Once the gas is used in a dense state, the plug will immediately turn black and it will be difficult to understand the color change after it. As this price can be easily changed, it is appreciated. I do not know the difference between usability and domestic products.
This review is about item#35500814.
I am using it for the Kawasaki Z 900.
4
From Japan
On 2016-02-12 19:10:43
Although it was only NGK until now, I will try using it. Post impression after use for details.
This review is about item#35500805.

Related Products