Buy more than* S$200* and get FREE SHIPPING

Replace Type Halogen Head Lamp Unit 12V

4.79 (73)
Rated Voltage (V)
12
...see all
Product Options
ADD TO CART
Certification Number Lamp Light Source Rated Power (W) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Certification Number Lamp Light Source Rated Power (W) Accessories Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
(Model) HCR-21 997-13244 H4 60/55 H4 halogen bulb 1PC 1 4HSSB-2-12HP 35501505 36.52 SGD
In stock
(Model) HCR-1 997-16142 H4 60/55 H4 halogen bulb 1PC 1 HSSB-16-12HP 35501471 42.70 SGD
In stock
(Form) HR-2 997-13243 H1 55 H1 halogen bulb 1PC 1 4HSSB-1-12HP 35501496 29.75 SGD
In stock
(Model) HR-3 997-16561 H1 55 H1 halogen bulb 1PC 1 4HRSSB-1-12HP 35501557 37.20 SGD
In stock
(Form) HCR-24 997-19541 H4 60/55 H4 halogen bulb 1PC 1 2HRSSB-12HP 35501532 52.50 SGD
In stock
(Form) HCR-22 997-16562 H4 60/55 H4 halogen bulb 1PC 1 4HRSSB-2-12HP 35501566 48.02 SGD
In stock
ADD TO CART
Customer Reviews
5 star 64
4 star 5
3 star 3
2 star 0
1 star 1
Review Rating: 4.79
73 Customer Reviews
The reviews are automatic translation.
Mounting on a car
5
From Japan
On 2017-05-21 13:23:12
The packing condition of goods is also very satisfied very well very quickly correspondence. The product was a schedule. I will also purchase it.
This review is about item#35501496.
French bus type headlight exchange
4
From Japan
On 2017-05-19 22:01:07
Since there is no mounting hole for the small ball, it was opened by processing It is also wanting the type to which the small ball is attached ^ _ ^
This review is about item#35501471.
Motorbikes bulb exchange
5
From Japan
On 2017-05-15 09:24:17
I used it to replace the light bulb of rabbit S301. Because the shield beam was not on sale, it was quite close to where I was in trouble, so I ordered it for the trial. It was fairly perfect. I can not use the holding spring, but there is nothing closer than this. It is made in Japan and it is the best.
This review is about item#35501505.
For bike replacement
5
From Japan
On 2017-04-22 14:26:01
I bought it for replacement with genuine. It is regrettable that genuine existence of the position ball disappears but fitting tightly fitted from genuine. As expected it is made in Japan. If there is another opportunity, I will repeat.
This review is about item#35501471.
For bike replacement
5
From Japan
On 2017-04-21 14:35:52
It is regrettable that the position lamp will disappear unlike genuine, but it is very cheap and the making is solid and it is much better than genuine. It is truly a place made in Japan. I will repeat next time as well.
This review is about item#35501471.
Replacement of headlight
5
From Japan
On 2017-03-23 07:18:49
Very good packaging is turned firmly Above all is the earliest trade arrival
This review is about item#35501471.
Sealed beam exchange
3
From Japan
On 2016-12-15 16:18:13
Because it is very cheap in KOITO made of peace of mind, there is no dissatisfaction with the product. I think the lens to shield beam par is sell like hot cakes at more than double the price If you get one that is curved, if possible.
This review is about item#35501496.
To persistent but invariably Hakosuka
4
From Japan
On 2016-12-12 21:58:04
Was the street return receiving inspection and less than a year aged Hakosuka still exercise capital relocation Ikan but was raised in the thing with useless by the reflector and lens deterioration. If dark, we do run night and valve replacement.
This review is about item#35501505.
1994 Scrum light tiger sealed beam out
5
From Japan
On 2016-12-11 00:01:11
Inside one of the three brackets to fix the lens and mounting ring but is interfering with the projection of the lens, attached by replaced with one of the remaining two of the bracket OK. Also the optical axis was go in almost intact. Cheaper price though it is made in Japan, was very helpful because arrived immediately at hand. it's recommended.
This review is about item#35501471.
Headlight replacement of light trucks
5
From Japan
On 2016-10-24 23:59:40
Since Koito made it is safe. Customers were also pleased.
This review is about item#35501471.

Related Products