Buy more than* S$200* and get FREE SHIPPING

Bulb Replaceable Halogen Head Lamp Unit 24V

5.00 (14)
Rated Voltage (V)
24
...see all>
Product Options
ADD TO CART
Accessories Certification Number Lamp Light Source Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Accessories Certification Number Lamp Light Source Rated Power (W) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Form) HCR-7 997-16143 H4 75/70 1PC 1 HSSB-16-24HP 35501487 52.99 SGD
In stock
H1 halogen bulb (Form) HR-7 997-13245 H1 70 1PC 1 4HSSB-1-24HP 35501514 36.99 SGD
In stock
H4 halogen bulb (Form) HCR-25 997-19542 H4 75/70 1PC 1 2HRSSB-24HP 35501541 60.99 SGD
In stock
H4 halogen bulb (Form) HCR-36 997-16564 H4 75/70 1PC 1 4HRSSB-2-24HP 35501584 57.99 SGD
In stock
H4 halogen bulb (Model) HCR-37 997-13246 H4 75/70 1PC 1 4HSSB-2-24HP 35501523 47.99 SGD
In stock
H1 halogen bulb (Model) HR-6 997-16563 H1 70 1PC 1 4HRSSB-1-24HP 35501575 44.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 14
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
14 Customer Reviews
The reviews are automatic translation.
Maintenance of automobiles
5
From Japan
On 2018-03-19 21:49:27
Products of first-class manufacturers can be used with confidence without problems. The price is also saved with cheap price.
This review is about item#35501514.
Car headlight
5
From Japan
On 2017-09-27 16:44:52
It is easy to replace, it gets brighter and safe at nighttime driving
This review is about item#35501487.
Solving the light shortage
5
From Japan
On 2017-09-08 20:35:09
It is a replacement product of KOITO's shield beam, so it looks like the same product as a genuine Mitsubishi car. I am satisfied very much that I can get it cheaply. I would like to attach six stars. I immediately ordered another one.
This review is about item#35501487.
Microbus headlights
5
From Japan
On 2017-07-04 15:01:58
Exchange from shield beam. The car inspection was also perfect. I also agree with the price.
This review is about item#35501523.
Exchange from shield beam
5
From Japan
On 2017-06-22 14:33:51
Installation was also easy and it was very helpful. I will also purchase it next time.
This review is about item#35501584.
Exchange due to insufficient illuminance due to aged deterioration
5
From Japan
On 2016-12-25 12:53:31
There are 24V and 12V specifications, but the manufacturer indicated that it is impossible to replace only the bulb ball inside. Does it conflict with related laws and regulations? After exchanging, you can feel safe driving at night by becoming brighter enough to make a mistake.
This review is about item#35501487.
Operation service
5
From Japan
On 2015-09-17 19:04:22
We appreciate very reasonable price and prompt response. It was saved because it would not be a job without this.
It is a part than saying the exchange of head light · · ·.
5
From Japan
On 2015-06-16 20:48:59
When exchanging from the shield beam only at the corner, the main body can not be exchanged as it is because the terminal arrangement is different, conversion adapter is also sold from the light maker, but it is used normally by unplugging the terminal from the coupler and rearranging it can.
This review is about item#35501584.
Company car
5
From Japan
On 2015-01-27 15:59:58
We were able to resume work as soon as the arrival of goods arrived.
This review is about item#35501541.
Replacement due to lack of rise in light inspection at vehicle inspection and maintenance
5
From Japan
On 2014-01-24 16:13:56
The intensity became so high that it did not become a comparison. The parts were also made of small threads and could be installed securely.
This review is about item#35501514.

Related Products