Buy more than* S$200* and get FREE SHIPPING

Pipe Hangers Hook Type

4.17 (6)
Caution
Does not include electric hoists.
Compatible Pipe Diameter (phi mm)
42.7 - 48.6
Working Load (kg)
350
Weight (g)
570
TRUSCO Part Number
375-1040
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 PHH 35501733 34.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 1
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
Installation of signboard
5
From Japan
On 2017-11-13 15:56:50
I think that it is a good product. Because it corresponds to 350 kg, it seems that various usage methods are possible.
This review is about item#35501733.
Product lifting
1
From Japan
On 2016-05-18 16:48:37
I could not use it because the hook part is small and the opponent does not enter
This review is about item#35501733.
Reinforce with a vinyl house single pipe pipe, lifting heavy objects
5
From Japan
On 2014-09-08 18:28:33
I am extremely saved if there is a thing that can be removed easily into a single pipe pipe.
This review is about item#35501733.
We use "pulleys" to raise cultivators and fertilizer to the fields on the cliff and lower harvests, so they are useful.
5
From Japan
On 2014-06-04 15:10:23
I think that it is a convenient product, but I think that the price is a bit high.
This review is about item#35501733.
As reaction equipment during towing work
4
From Japan
On 2013-05-31 07:44:24
Because it can be installed in a steel pipe, I thought it was convenient and purchased it.
This review is about item#35501733.
Movement of medium and large machine (fried)
5
From Japan
On 2013-04-22 15:22:37
It is a convenient tool because it hangs the chain block simply by attaching it to a common single pipe pipe.
This review is about item#35501733.

Related Products